Miller Coolmate
We have the miller coolmate you need to get the job done right.
Shop Miller Coolmate results
(Showing 1 - 15)
Relevance
Mfr # 043007
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height (In.): 13 1/4 in
- Voltage: 120 V
Mfr # 300245
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Coolant System
- Tank Capacity: 3.5 gal
Mfr # 301616
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Water Coolant System
- Overall Height: 11.4 in
Mfr # 300245
Key Features:
- Overall Height: 4 1/2 in
- Overall Width: 18 in
- Material: Aluminum
Mfr # 043810
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Low Conductivity
- Features: The Mixture Is 50% Deionized Water And 50% Ethylene Glycol With A Small Amount Of Algaecide, Low Conductivity
Mfr # 204877
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hose
- Package Quantity: 1
Mfr # 43007
Key Features:
- Item: Refractometer
- Accuracy: +/-0.2
- Type: Brix
Mfr # ZXRU1
Key Features:
- Color: Green
- Size: 1 gal
- Application: Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Mfr # E206N/5
Key Features:
- Series: E206
- Item: Coolant
- Container Style: Pail
Mfr # FXAB53
Key Features:
- Color: Red
- Size: 1 gal
- Application: Globally formulated coolant offers protection for all heavy-duty diesel, gasoline, and natural gas engine cooling systems-without SCAs (supplemental coolant additives). Long-term elastomer compatibility can extend service intervals. Offers protection up to 1 million mi/8 yr/20,000 hr on-road, off-highway use. OAT formula. Cannot mix with FINAL CHARGE(R) NOAT Extended Life formula.
Mfr # 75014
Key Features:
- Cutting Fluid Sub-Category: Coolants
- Specific Gravity: 1
- Fluid Properties: Chlorine Free
Mfr # AF2000
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Proprietary extended-life technology is designed for improved corrosion protection and to help cooling system efficiency. Offers up to 150,000 mi/5 yr protection when flushed and filled as directed. OAT formula
Mfr # ZXG051
Key Features:
- Color: Yellow
- Size: 1 gal
- Application: Low-silicate, low-pH, phosphate-free formula is designed to minimize inhibitor depletion and protect all cooling system metals, including aluminum, against rust and corrosion in gasoline- and diesel-fueled cars, light trucks, and heavy-duty vehicles. Meets European standards; approved by Daimler Chrysler for worldwide applications. HOAT formula. Light duty: 150,000 mi/5 yr; Heavy duty: 300,000 mi/3 yr
Mfr # 301026
Key Features:
- Overall Height: 1 1/2 in
- Overall Length: 30"
- Overall Width: 12 in
Mfr # 859537
Key Features:
- Color: Blue
- Size: 1 gal
- Application: Car, Light-Duty Trucks