Milescraft Pocketclamp
We have the milescraft pocketclamp you need to get the job done right.
Shop Milescraft Pocketclamp results
(Showing 1 - 15)
Relevance
Mfr # 4004
Key Features:
- Size: 4"
- Features: Comfort Grip Handle
- Application: Clamping
Mfr # WS-1
Key Features:
- Item: Angle Clamp
- Type: 90 Deg Corner
- Miter Capacity (In.): 3 in
Mfr # 19304
Key Features:
- Material: Iron
- Color: Black
- Package Quantity: 1
Mfr # 4004
Key Features:
- Item: Scoop
- Material: Stainless Steel
- Color: Silver
Mfr # 59162
Key Features:
- Material: Iron(Frame), Black Oxide Steel(Spindle)
- Number of Pieces: 1
- Locking Clamp Product Grouping: Corner Clamp
Mfr # 1325
Key Features:
- Max. Table Weight (lbs.): 2.05 lb
- Application: Pocket Hole
- Includes: Jig, drill bit, driver, screws, plugs and storage case
Mfr # 849
Key Features:
- Shank Size: 3/8 in
- Impact Rated: No
- Package Quantity: 1
Mfr # 10D586
Key Features:
- Item: Angle Clamp
- Type: 90 Degrees
- Miter Capacity (In.): 1 27/32 in
Mfr # 7350
Key Features:
- Includes: 8" ClampSquare, FenceClamps
- Handle Color: Silver/Black
- Item: Clamp
Mfr # 3415405
Key Features:
- Package Quantity: 1
Mfr # KHCCC
Key Features:
- Package Quantity: 1
Mfr # 3051404
Key Features:
- Material: Plastic
- Clamping Capacity: 0.38 in to 1 in
- Height: 2.2 in