Micro Air
If you need a micro air we have them at everyday low prices.
Shop Micro Air results
(Showing 1 - 36)
Relevance
Mfr # ATS01N112FT
Key Features:
- Phase: Single
- Ramp Time: 1 to 5 sec.
- Control Voltage: 110V AC, 240V AC, 24V DC
Mfr # ATS01N109FT
Key Features:
- Start Type: Voltage Ramp Start
- HP @ 1 Phase - 240V: 1 hp
- Starting Torque: 30% to 80%
Mfr # ATS01N232RT
Key Features:
- Starting Torque: 30% to 80%
- Application: Asynchronous Motors
- Output Current: 32 A
Mfr # ATS01N103FT
Key Features:
- Enclosure Rating: IP20, NEMA 1
- HP @ 3 Phase - 208V: 1/2 hp
- Width: 0.9 in
Mfr # DS7-340SX032N0-N
Key Features:
- Ramp Time: 1 to 30 sec.
- Depth: 4.65 in
- HP @ 3 Phase - 208V: 7 1/2 hp
Mfr # ATS01N125FT
Key Features:
- Display: 3 LED
- IP Rating: 20
- Control Voltage: 110V AC, 240V AC, 24V DC
Mfr # ATS22D47S6U
Key Features:
- HP @ 3 Phase - 240V: 15 hp
- Output Voltage: 208 to 600V AC
- HP @ 3 Phase - 480V: 30
Mfr # ATS01N222RT
Key Features:
- Output Current: 22 A
- With Bypass / No Bypass: With Bypass
- Start Type: Voltage Ramp Start
Mfr # ATS22C14S6U
Key Features:
- Stop Time: 0 to 10 sec, 1 to 60 sec
- Input Voltage: 208 to 600V AC
- Ramp Time: 0 to 20 Sec., 0 to 40 Sec.
Mfr # ATS01N222LU
Key Features:
- Phase: Three
- Input Voltage: 200 to 240V AC
- With Bypass / No Bypass: With Bypass
Mfr # ATS01N212RT
Key Features:
- Display: None
- Start Type: Voltage Ramp Start
- Standards: ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Mfr # ATS22C11S6U
Key Features:
- Phase: Three
- Standards: C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
- HP @ 3 Phase - 208V: 30 hp
Mfr # S611B125N3S
Key Features:
- HP @ 3 Phase - 575V: 125 hp
- Protects: Advanced Motor Protection, Jam, Stall, Phase Loss, Phase Imbalance, Ability to Alarm Without Tripping for Critical Situations, Ability for Advance Communications for Critical Load Monitoring is Required
- Includes: IT Technology, Internal Bypass Contactors
Mfr # SS0B12-20SN
Key Features:
- Item: Soft Start
- Output Voltage: 110 to 460V AC
- Input Voltage: 115V AC
Mfr # ATS22D88S6U
Key Features:
- Communication Port: Modbus
- Height: 10.9 in
- Item: Soft Start
Mfr # DS7-342SX016N0-N
Key Features:
- Frequency: 50/60 Hz
- IP Rating: 20
- Display: None
Mfr # ATS22D32S6U
Key Features:
- Phase: Three
- Enclosure Rating: IP20, NEMA 1
- HP @ 3 Phase - 575V: 25 hp
Mfr # ATSU01N222LT
Key Features:
- Item: Soft Start 200480Vac 22A Ats01
- Package Quantity: 1
Mfr # DS7-342SX032N0-N
Key Features:
- Display: None
- Control Voltage: 110 to 230V AC
- Item: Soft Start
Mfr # ATSU01N212LT
Key Features:
- Item: Soft starter for asynchronous motor - AT
- Package Quantity: 1
Mfr # ATS01N209LU
Key Features:
- Item: Soft Start
- Starting Torque: 30% to 80%
- HP @ 3 Phase - 240V: 2 hp
Mfr # ATS01N212LU
Key Features:
- Height: 4.88 in
- IP Rating: 00
- With Bypass / No Bypass: With Bypass
Mfr # SS1B16-32SN
Key Features:
- Item: Soft Start
- Output Voltage: 110 to 460V AC
- Input Voltage: 208 to 230V AC
Mfr # PM-6200
Key Features:
- Item: Soft Start Router Motor,Variable Speed
- Package Quantity: 1
Mfr # SSW070085T5SZ
Key Features:
- Item: Soft Starter 460V - 85 Amp
- Package Quantity: 1
Mfr # S811+N37N3S
Key Features:
- HP @ 3 Phase - 240V: 10 hp
- Control Voltage: 24V DC
- Output Voltage: 600V AC
Mfr # S811+N66N3S
Key Features:
- Frequency: 50/60 Hz
- Width: 2.66 in
- Enclosure Rating: NEMA 1
Mfr # ATS22D75S6U
Key Features:
- Phase: Three
- Display: 4 LED (Ready, Communication, Run and Trip)
- Enclosure Rating: IP20, NEMA 1
Mfr # VW3G22102
Key Features:
- Item: Remote Keypad
- For Use With: Altistart 22
- Used For: IP65
Mfr # 5625-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Router
- Voltage: 120V AC
Mfr # PM-4500T
Key Features:
- Sawhorse Length: 45 in
- Sawhorse Width: 3 1/4 in
- Sawhorse Max. Height: 30 in
Mfr # LC1D09G7
Key Features:
- Full Load Amps-Inductive: 9 A
- Item: IEC Magnetic Contactor
- Action: Non-Reversing
Mfr # 13901
Key Features:
- Overall Length: 8"
- Blade Material: Titanium Bonded Stainless Steel
- Handle Style: Soft Grip
Mfr # 93537-1
Key Features:
- Package Quantity: 1