Mi-T-M Pressure Washer Nozzles
We have the mi-t-m pressure washer nozzles you need to get the job done right.
Shop Mi-T-M Pressure Washer Nozzles results
(Showing 1 - 12)
Relevance
Mfr # SR1010SS
Key Features:
- Max. Siphon Height: 36 in
- Fluid Delivery Speed: Low
- Features: Siphon Fed Nozzles Do Not Require Pressurized Liquid, Can Be Gravity Fed or Lift From A Siphon Height Up to 36 in, Can Be Used with Liquids Up to 200 Centipoise
Mfr # ROTOJET400-10
Key Features:
- GPM @ 3500 PSI: 9.3 gpm
- GPM @ 5000 PSI: 11.1 gpm
- GPM @ 2000 PSI: 7 gpm
Mfr # 1MDH2
Key Features:
- GPM @ 5000 PSI: 3.91 gpm
- GPM @ 2500 PSI: 2.77 gpm
- GPM @ 1500 PSI: 2.14 gpm
Mfr # SPX-PCA10
Key Features:
- Item: Cleaning Attachment, for Pressure Washer
- Product Type: Cleaning Attachment,for Pressure Washer
- Package Quantity: 1
Mfr # VS2214P-4-4
Key Features:
- Pipe Size - Pipe Fitting: 1/4"
- Specific Fitting Shape: 45 Degree Street Elbow
- Pipe Fitting Material: Brass
Mfr # 825602-1001
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Spray Nozzle
- Length: 8 3/4 in
Mfr # 005031448
Key Features:
- Item: Lance EXTension,Pipe 48",Zinc
- Package Quantity: 1
Mfr # 90056
Key Features:
- Item: Soap Dispensing Nozzle
- Features: One Button Soap and Water Mix Control, Pole Adapter, SmartNozzle(TM) with 2 oz Soap Mix Canister
- Inlet: 1"
Mfr # GC-4004-0MEW1
Key Features:
- Net Weight: 280 lb
- Warranty: 1 yr
- Pump Type: Crankshaft
Mfr # GH-3504-0EGH
Key Features:
- Width: 30 in
- Height: 41 in
- Detergent Injection System: Yes
Mfr # AG2-SH13-30M
Key Features:
- Item: Two Stage Gasoline,Air Compressor
- Fuel Type - Engine: Gasoline
- Fuel Type: Gasoline