Mfr. Model
If you need a mfr. model we have them at everyday low prices.
Shop Mfr. Model results
(Showing 1 - 15)
Relevance
Mfr # 4423
Key Features:
- Package Quantity: 1
Mfr # ZUSA-HT-4290
Key Features:
- Package Quantity: 1
Mfr # R37111-100
Key Features:
- Item: Compressed Air Regulator
- Includes: Panel Nut
- Max. Pressure: 250 psi
Mfr # 2ZPD8
Key Features:
- Item: Duster
- Head Material: Microfiber
- Handle Material: Plastic
Mfr # 293-130-10
Key Features:
- Item: MDH Micrometer
- Resolution: 0.000005"/0.00002" (or) 0.0001mm/0.0005mm
- Range: 0 to 1"/0 to 25.4mm
Mfr # 30XJ26
Key Features:
- Floor Application: Cleaning, Scrubbing
- Pad Size: 15"
- Pad/Brush Shape: Round
Mfr # 03239
Key Features:
- Item: Conveyor Belt Lacing Tool
- Lacing Tool Type: Belt Skiver
- For Lacing Type: Bolt-Hinge Lacing
Mfr # A32008
Key Features:
- Item: Valve Core Torque Tool
- For Use With: Valve Cores
- Application: 5" Pound of Torque
Mfr # 7715830
Key Features:
- Application Method: Spray
- Item: Spray Paint
- Color Family: Aluminum/Metallic
Mfr # 2YAF3-6AYP7-3X274
Key Features:
- Air Flow: 4,000 cfm
- Voltage: 115
- Pad Thickness: 8 in
Mfr # 20C815
Key Features:
- Item: Pendant Control Station
- Contact Form: 1NO/1NC
- Legend: Start/Stop
Mfr # SN503003014005
Key Features:
- Item: Heat Exchanger
- Type: Shell and Tube
- Max. BtuH (Water to Water Application): 270,000 BtuH
Mfr # 20PJ24
Key Features:
- Tape Color: Blue
- Tape Width: 2 in
- Tape Length: 60 yd