Metering
We make finding a metering fast and simple every time!
Shop Metering results
(Showing 1 - 15)
Relevance
Mfr # ESS102-26
Key Features:
- Item: Solenoid Valve
- Pattern Flow: Angle
- Outlet (In.): 1/4 male NPTF
Mfr # 161523532
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Max. Pressure: 150 psi
Mfr # 161523522
Key Features:
- Pipe Size: 1/2"
- Body Material: PVC
- Seat Material: PTFE
Mfr # 411125
Key Features:
- Overall Height: Not Applicable
- Overall Width: 2 in
- Fits Brand: Econoline
Mfr # MV800S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 15 gpm
- Inlet Port Size - Hydraulic Valves: 1/2 in NPT
Mfr # MV400S
Key Features:
- Valve Type - Hydraulic Valves: Hydraulic Needle Valve
- Max. Flow - Hydraulic Valves: 5 gpm
- Inlet Port Size - Hydraulic Valves: 1/4 in NPT
Mfr # 8886
Key Features:
- Faucet Operation: Metering
- Number of Holes: 2
- Mounting Type: Centerset
Mfr # FP CHK 685-8F8F-F
Key Features:
- Pipe Size: 1/2"
- Hex Size: 1 1/8"
- Connection Type: FNPT
Mfr # 3400-ABCP
Key Features:
- Faucet Operation: Metering
- Number of Holes: 3
- Mounting Type: Deck Mount
Mfr # MF-1D-G
Key Features:
- Item: OptiFlow Deck Mount Single Supply Metering Faucet
- Finish: Chrome
- Material of Construction: Chrome Plated Brass
Mfr # 2507LF-HDF
Key Features:
- Faucet Operation: Metering
- Number of Holes: 2 or 3-hole 4" installation
- Finish: Chrome
Mfr # 3502-4E2805ABCP
Key Features:
- Number of Holes: 3
- Mounting Hole Center to Center: 4"
- Finish: Polished Chrome
Mfr # SLC-6000
Key Features:
- Faucet Operation: Metering
- Mounting Hole Center to Center: 4"
- Number of Holes: 3
Mfr # Z86500-XL-3M
Key Features:
- Faucet Operation: Metering
- Number of Holes: 2
- Mounting Type: Centerset
Mfr # 86T1153
Key Features:
- Package Quantity: 1