Metal Halide Light
We have the metal halide light you need to get the job done right.
Shop Metal Halide Light results
(Showing 1 - 15)
Relevance
Mfr # MVR400/U
Key Features:
- Watts: 400 W
- Max Overall Bulb Length: 11-1/2"
- Lighting Technology: Metal Halide
Mfr # MVR400/U/ED28
Key Features:
- Item: Quartz Metal Halide HID Bulb
- For Enclosed Fixtures: Yes
- Bulb Technology: Metal Halide
Mfr # MVR400/U/PA
Key Features:
- Color Rendering Index: 60
- Shatter-Resistant: No
- For Enclosed Fixtures: Yes
Mfr # 54EP76
Key Features:
- For Enclosed Fixtures: Yes
- Lighting Technology: Metal Halide
- Lumens: 36,000 lm
Mfr # M400 BU/ED37
Key Features:
- Color Rendering Index: 65
- Bulb Base Type: Mogul Screw (E39)
- Bulb Color Temp.: 4000K
Mfr # MVR400/U/ED28/R
Key Features:
- Bulb Shape: ED28
- Shatter-Resistant: No
- For Enclosed Fixtures: Yes
Mfr # 71A6071-001D
Key Features:
- Ballast Lamp Type: Metal Halide
- Item: HID Ballast Kit
- Ballast Max. Lamp Watts: 400
Mfr # S4833
Key Features:
- Item: Bulb,HID,400,ED37,Mogul Base,Metal Halid
- Max Overall Bulb Length: 11.5 in
- Bulb Finish: Clear
Mfr # CMH400/U/830/R
Key Features:
- Bulb Base Type: Mogul Screw (E39)
- Max. Overall Bulb Length: 9-3/4"
- Bulb Operating Position: Universal Burning
Mfr # 54EP75
Key Features:
- Bulb Manufacturers Warranty Length: 1 yr
- Lumens: 21,250 lm
- Bulb Base Type: Mogul Screw (E39)
Mfr # 54EP60
Key Features:
- Lumens: 9,000 lm
- Green Environmental Attribute: RoHS 2011/65/EU Compliant
- Bulb Beam Angle: 360 Degrees
Mfr # MVR175/U
Key Features:
- Bulb Finish: Clear
- Shatter-Resistant: No
- Bulb Type: High Output
Mfr # F32T8/SPX41/ECO2
Key Features:
- Light Technology: Fluorescent
- Bulb Shape: T8
- Bulb Base Type: Medium Bi-Pin (G13)
Mfr # MVR400/VBU/XHO
Key Features:
- Average Bulb Life: 20,000 hr.
- Bulb Base Type: Mogul Screw (E39)
- Max. Overall Bulb Length: 11-1/2"
Mfr # MVR400/C/U
Key Features:
- Bulb Type: High Output
- Lumens: 35,000 lm
- ANSI Code: M59