Metal Filter
If you need a metal filter we have them at everyday low prices.
Shop Metal Filter results
(Showing 1 - 15)
Relevance
Key Features:
- Actual Filter Size: 19.5 x 19.5 x 0.875
- Media Material: Galvanized Steel
- Actual Depth: 0.875
Key Features:
- Nominal Filter Size: 10x20x2
- Actual Filter Size: 9-1/2 in x 19-1/2 in x 1-3/4 in
- Media Material: Galvanized Steel
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: Standard Capacity
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: High Capacity
Key Features:
- Actual Height: 19-1/2"
- Nominal Depth: 1"
- Nominal Filter Size: 20x20x1
Key Features:
- Nominal Filter Size: 20x20x1
- Actual Filter Size: 19-1/2 in x 19-1/2 in x 7/8 in
- Media Material: Aluminum
Key Features:
- Nominal Filter Size: 20x20x1
- Item: Standard Capacity Pleated Filter
- MERV: 8
Key Features:
- Nominal Filter Size: 24x24x2
- Actual Filter Size: 23-1/2 in x 23-1/2 in x 1-3/4 in
- Media Material: Galvanized Steel
Key Features:
- Item: Non-Pleated Air Filter
- Air Flow @ 300 fpm: 833 cfm
- Media Material: Fiberglass
Key Features:
- Actual Height: 19 1/2 in
- Actual Width: 19 1/2 in
- Air Filter Capacity: High Capacity
Key Features:
- Item: Disposable Panel Filter
- Media Material: Fiberglass
- Nominal Filter Size: 20x20x1
Key Features:
- Nominal Filter Size: 20x24x2
- Performance Rating: MERV 5
- Nominal Depth: 2 in
Key Features:
- Package Quantity: 1
Key Features:
- Nominal Filter Size: 24x24x1
- Actual Filter Size: 23-1/2 in x 23-1/2 in x 7/8 in
- Media Material: Aluminum
Key Features:
- Actual Filter Size: 23.5 x 23.5 x 0.875
- Media Material: Aluminum
- Actual Width: 23.5