Metal Cutter Machine
We have the metal cutter machine you need to get the job done right.
Shop Metal Cutter Machine results
(Showing 1 - 15)
Relevance
Mfr # 530
Key Features:
- Material: Stainless Steel
- Item: Replacement Blades
- Type: Flat Ribbon Cutter
Mfr # 507
Key Features:
- Type: PanaPress IDC Kit
- For Use With Mfr. Model Number: 502
- Impact Rated: No
Mfr # 511A
Key Features:
- Material: Aluminum
- Item: Base Plate for Delta Connectors
- For Use With Mfr. Model Number: 502
Mfr # 350
Key Features:
- Jaw Width: 1-13/16"
- Material: Cast Zinc
- Duty Rating: Light Duty
Mfr # 301
Key Features:
- Jaw Width: 2-1/2"
- Material: Cast Zinc
- Duty Rating: Light Duty
Mfr # 381
Key Features:
- Jaw Width: 2-1/2"
- Material: Cast Zinc
- Duty Rating: Light Duty
Mfr # 312
Key Features:
- Item: Tray Vise Base
- Overall Length: 8 7/16 in
- Number of Mounting Points: 0
Mfr # 305
Key Features:
- Overall Length: 5 in
- Mounting Hole Dia.: 0.3 in
- Material: Cast Zinc
Mfr # 300
Key Features:
- Overall Width: 5 in
- Item: Multi-Angle Vise Base
- Overall Height: 3 3/4 in
Mfr # 308
Key Features:
- Type: Bench Vise
- Overall Width: 7 1/2 in
- Base Type: Weighted
Mfr # 311
Key Features:
- Type: Bench Vise
- Features: (4) Non-Marring, Anti-Skid Neoprene Pads Included, Throat Depth from Center of Clamping Screw: 2.3125 in, 2.4 lb
- Overall Height: 10 1/8 in
Mfr # 376
Key Features:
- Material: Steel
- Overall Width: 1 13/16 in
- Overall Height: 5 1/4 in
Mfr # 201
Key Features:
- Jaw Width: 1"
- Material: Cast Zinc
- Duty Rating: Light Duty
Mfr # 203
Key Features:
- Overall Height: 6 1/2 in
- Base Type: None
- Rotates: 360 Degrees
Mfr # 366
Key Features:
- Type: Wide Opening
- Features: Black Oxide Coating, Compatible with All 300 Series Bases, Reverse the Pads and the Wide "V" Holds Delicate Cylindrical Objects, 1.6 lb
- Item: Vise Head