Metal Crimper
Our endless aisle includes a metal crimper and so much more!
Shop Metal Crimper results
(Showing 1 - 14)
Relevance
Mfr # FMHT73568
Key Features:
- Overall Length: 12 in
- Material: Steel
- Features: Slip-Resistant, Bi-Material Grip for Comfort and Control
Mfr # 20582956R
Key Features:
- Length: 9 in
- Teeth per Inch: 6
- Height: 3/4 in
Mfr # C5
Key Features:
- Overall Length: 9 3/4 in
- Material: Stainless Steel
- Features: Comfortable Grips, Ultimate Spring Durability
Mfr # WC5SN
Key Features:
- Overall Length: 9 1/4 in
- Material: Forged steel
- Features: Compound Action Jaw, Optimal Handle Span for Maximum Power and Comfortable Operating Range
Mfr # MWT-C5
Key Features:
- Overall Length: 8-1/2"
- Material: Steel
- Features: Crimps form a Tight-Fitting Joint
Mfr # 86520
Key Features:
- Cutting Action: Crimping
- Overall Length: 10.2"
- Material: Steel
Mfr # 20572656R
Key Features:
- Shank: 1/2" Universal
- For Use With Saw Type: Reciprocating Saws
- Height: 3/4 in
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # 3005CR
Key Features:
- Material: Steel
- Application: Wire Crimping
- Length (In.): 9" (22.9 cm)
Mfr # 89554
Key Features:
- Cutting Action: Cutter
- Overall Length: 12-1/2"
- Material: Steel