Metabo Sander
We make finding a metabo sander fast and simple every time!
Shop Metabo Sander results
(Showing 1 - 14)
Relevance
Mfr # SXE400
Key Features:
- Includes: Hexagonal Wrench
- Orbit Dia.: 1/8 in
- Tool Length: 10 3/4 in
Mfr # SXE 450 TurboTec
Key Features:
- Item: Corded Sander
- Includes: Hexagonal Wrench, Removable Side Handle, Multi-Hole Sanding Pad, Textile Dust Bags
- Features: Extraction Possibility by Means of Connecting an All-Purpose Vacuum Cleaner Multi-Hole Sanding Pad, Grip Area with Non-Slip Soft-Grip Surface, Power Control System, Aluminum Die Cast Bearing Housing, Thumbwheel, Turbo Boost Allows Additional Power Reserves to be Employed
Mfr # SE 17-200 RT
Key Features:
- Item: Corded Burnisher
- Pad Size: 4 in, 8 in
- Voltage: 220 V
Mfr # LF724S
Key Features:
- Switch Type: Slide
- Handle Design: Barrel Grip
- Item: Corded Sander
Mfr # RB 18 LTX 60 BARE
Key Features:
- Item: Cordless Tube Sander
- Belt Size: 1-3/16 in x 21 in
- Voltage: 18 V
Mfr # SB 18 LT BL bare
Key Features:
- Voltage: 18V
- Battery Included / Bare Tool: Bare Tool
- Chuck Size: 1/2 in
Mfr # GET75-6N
Key Features:
- Promotion Restriction: Not eligible for promotion
- Spindle Thread Size: 5/8"-11
- Includes: (2) Vacuum Hose Adapters, 6 in Dual-Mode Random Orbit Sander, Hex Pad Wrench, Medium Backing Pad, Removable Front Handle, Sanding Disc
Mfr # W24-180 MVT
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 7 in
- Switch Type: Trigger
Mfr # WEV 1500-125 RT
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in, 5 in
Mfr # WE 15-150 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Slide
Mfr # 6Y945
Key Features:
- Item: Belt and Disc Sander
- Voltage: 115 V
- Corded/Cordless: Corded
Mfr # DWE6421
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Corded Sander
- Pad Size: 5 in
Mfr # HPG-331
Key Features:
- Item: Corded Tube Sander
- Belt Size: 1-1/2 x 30 in
- Voltage: 120 V
Mfr # 30A268
Key Features:
- Item: Drum Sander
- Amps: 12.4 A
- Cord: 9 ft 6 in