Metabo Hepa
If you need a metabo hepa we have them at everyday low prices.
Shop Metabo Hepa results
(Showing 1 - 15)
Relevance
Mfr # 630326000
Key Features:
- Material: Poliyester
- Bag Type: Dust
- Filter Type: HEPA
Mfr # ASR35 ACP HEPA
Key Features:
- Item: Shop Vacuum
- Voltage: 120 V
- Includes: (2) HEPA Polyester Filter Cassettes, PE Filter Bags, Suction Hose (Ø 35 mm / 3.2 m)
Mfr # AS 18 L PC HEPA bare
Key Features:
- Air Flow: 74 cfm
- Sound Level dBA: 72
- Vacuum Capacity: 2 gal
Mfr # GP 400
Key Features:
- Amps: 3.5 A
- No Load RPM: 25,000 RPM
- Collet Capacity: 1/4 in
Mfr # WEV 15-125 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in, 5 in
- Switch Type: Slide
Mfr # KHE 3250
Key Features:
- Item: Rotary Hammer Kit
- Chuck Type: SDS Plus
- Voltage: 120 V
Mfr # WEP 15-150 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Paddle
Mfr # BSA 14.4-18 LED HV Industrial bare
Key Features:
- Item: Cordless Work Light
- Lumens: 1,200 lm, 2,600 lm
- Voltage: 14.4 V, 18 V
Mfr # CS23-355
Key Features:
- Item: Chop Saw
- Voltage: 120V AC
- Blade Dia.: 14 in
Mfr # WEPBF 15-150 Quick
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Paddle
Mfr # 655339000
Key Features:
- Abrasive Grit: 60
- Abrasive Material: Aluminum Oxide
- Abrasive Wheel Diameter: 6 in
Mfr # WEP 19-150 Q M-BRUSH
Key Features:
- Spindle Thread Size: 5/8 in-11
- Speed Type: Single
- Item: Angle Grinder
Mfr # WE 15-150 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Slide
Mfr # BS 18 LTX-3 BL I Quick bare
Key Features:
- Voltage: 18V DC
- Number of Batteries: 0
- Cordless Tool Battery Type: Li-Ion
Mfr # 626721000
Key Features:
- Item: Screwdriver Bit Set
- Package Quantity: 1