Metabo Cordless
Count on great prices, fast shipping and friendly service every time you order metabo cordless from Zoro.
Shop Metabo Cordless results
(Showing 1 - 15)
Relevance
Mfr # KS 18 LTX 57 bare
Key Features:
- Power Source: Cordless
- Blade Dia.: 6 1/2 in
- Blade Side: Right
Mfr # 2692937
Key Features:
- Package Quantity: 1
Mfr # SE 18 LTX 4000 bare
Key Features:
- Voltage: 18V
- Corded/Banded: Cordless
- Battery Included: No
Mfr # EDCL1-T
Key Features:
- Maximum Lumens Output: 500
- Number of Batteries: 1
- Flashlight Battery Size: CR123A
Mfr # 603828890 / US625367002
Key Features:
- Voltage: 18V DC
- Number of Batteries: 2
- Cordless Tool Battery Type: Li-Ion
Mfr # AS 18 L PC HEPA bare
Key Features:
- Air Flow: 74 cfm
- Sound Level dBA: 72
- Vacuum Capacity: 2 gal
Mfr # NP 18 LTX BL 5.0 bare
Key Features:
- Item: Rivet Tool
- Blind Rivet Dia.: 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Insert Size: 3/32 in to 3/16 in
Mfr # SSE 18 LTX Compact bare
Key Features:
- Item: Reciprocating Saw
- Vibration Reduction: No
- Cordless Tool Kit Contents: (1) Bare Tool
Mfr # WE 15-150 QUICK
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Slide
Mfr # ASR35 ACP HEPA
Key Features:
- Item: Shop Vacuum
- Voltage: 120 V
- Includes: (2) HEPA Polyester Filter Cassettes, PE Filter Bags, Suction Hose (Ø 35 mm / 3.2 m)
Mfr # MAG 50
Key Features:
- Item: Magnetic Core Drill,2 in.,11.9A
- Voltage: 220-240 V
- Spindle Taper: MK2
Mfr # W 11-125 Quick
Key Features:
- Item: Angle Grinder
- Wheel Dia.: 4 1/2 in, 5 in
- Switch Type: Slide