Melin Tool Company Carbide Drill Mills
Our endless aisle includes melin tool company carbide drill mills and so much more!
Shop Melin Tool Company Carbide Drill Mills results
(Showing 1 - 6)
Relevance
Mfr # AMG-1616-DP
Key Features:
- Item: Carbide Drill Mill,90 deg.,1/2" x 1"
- Number of Flutes: 2
- Milling Dia.: 1/2"
Mfr # 80-111J
Key Features:
- Graduations: 0.0001 in
- Range: 0-.025 in
- Features: Built for Gaging Dimensions in Tight Places; Equipped with High Precision, Low Friction Movements and Frictionally Adjustable Bezels for Quick, Positive Zero Setting; Unbreakable Crystal; Hardened Stainless Steel Bottom Stems, Rack, Spindle, Gears and Pinions; Balanced and Tapered Hands are Easy to Follow
Mfr # 20UR73
Key Features:
- Item: Round Shank Drill Bit Set
- Size: 1/8, 5/32, 1/4, 3/16, 5/16
- Decimal Equivalent: 0.125, 0.156, 0.1875, 0.25, 0.3125
Mfr # Z6524
Key Features:
- Item: Interapid Tip,Carbide,0.031 X 1.45
- Package Quantity: 1
Mfr # 316
Key Features:
- Bulb Shape: T3-1/4
- Bulb Base Type: Miniature Bayonet (BA9s)
- Watts: 4.0
Mfr # 13072
Key Features:
- Single End/Double End: Single End
- End Mill Cutting Type: Center Cutting
- Number of Flutes: 4