Mechanical Interlock
We make finding a mechanical interlock fast and simple every time!
Shop Mechanical Interlock results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Mechanical Interlock Device
- Type: Pin And Sleeve, Unfused
- Voltage: 250V AC
Key Features:
- Item: Mechanical Interlock
- For Use With: Dayton IEC Contactors 9 to 32 Amps
- Includes: Not Applicable
Key Features:
- Item: Mechanical Interlock
- For Use With: Siemens BQ Circuit Breakers
- Number of Poles: 1
Key Features:
- Body Material - Pin and Sleeve: Valox
- Type: Watertight Receptacle
- Amps - Plugs and Receptacles: 60 A
Key Features:
- Item: Knock Out Draw Stud,3/4" x 2-15/16"
- Impact Rated: No
- For Use With Mfr. Model Number: 06892, 35182, 35617, 36690, 36691, 36692, 36693, 7214e, 7215e, 7216, 7235BB, 7237BB, 7238SB
Key Features:
- Item: Flanged Sleeve Bearing
- Inside Dia.: 1 in
- Outside Dia.: 1 1/4 in
Key Features:
- Conduit Outlet Body Type: Conduit Outlet Body
- Item: Conduit Outlet Body
- Hazardous Location: No
Key Features:
- Item - Motion Sensing and Dimming: Plug-In Lighting Dimmer
- Switch Style - Motion Sensing and Dimming: Slide
- Lighting Technology: Fluorescent, LED
Key Features:
- Item: Interlock Attachment
- For Use With: Square D QO and QOB Miniature Circuit Breakers
- Number of Poles: 1, 2
Key Features:
- Item: Mechanical Interlock
- Voltage: 240V AC
- Product Or Component Type: mechanical interlock
Key Features:
- Item: Soldering Tip
- Type: Chisel
- Size: 0.088 in
Key Features:
- Item: Padlock
- Keying: Keyed Different
- Body Material: Steel
Key Features:
- Item: Elite Series Stain,8"x8" 3/4"R 7/8"D
- Package Quantity: 1
Key Features:
- Item: Mounting Base
- For Use With: Square D QO, QO GFI and QO EPD Circuit Breakers
- Voltage: 120/240V AC