Mechanical Float
If you need a mechanical float we have them at everyday low prices.
Shop Mechanical Float results
(Showing 1 - 15)
Relevance
Mfr # 10A172
Key Features:
- Voltage: 115/230VAC
- Max. Pressure: 15 psi
- Connection: Stripped
Mfr # 6PNU4
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Mfr # 6PNV7
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Mfr # 3BY74
Key Features:
- Voltage: 115VAC
- Float Dia. (In.): 2-5/8
- Amps: 10 A
Mfr # M4549
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Float Switch Type: Tether
Mfr # 10SGMPCNC
Key Features:
- Voltage: 125/250VAC
- Max. Pressure: 13 psi
- For Use With: Panels and Alarms
Mfr # 15PMWPSWE
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Mfr # 2900B8S1C1-20
Key Features:
- Switch Type: 1 Pole, Close on Rise
- Voltage: 120/240VAC
- Float Material: ABS
Mfr # 599927
Key Features:
- Voltage: 115VAC
- Float Switch Off Point: Adjustable
- Float Switch Cord Length: 18 ft.
Mfr # M4189
Key Features:
- Max. Pressure: 14.7 psi
- Float Length (In.): 5.95
- Teather/Solid State: Tether
Mfr # 3BY81
Key Features:
- Voltage: 115VAC
- Float Switch Type: Tether
- Teather/Solid State: Tether
Mfr # 6PNU7
Key Features:
- Voltage: 115VAC
- Float Material: ABS
- Max. Liquid Temp.: 140 Degrees F
Mfr # M4548
Key Features:
- Voltage: 120/240VAC
- Max. Pressure: 14.7 psi
- Includes: Mounting Weight
Mfr # DFC1.5
Key Features:
- Switch Type: Caged Dual Micro-reed
- Voltage: 115VAC
- Electrical Connection (Pumps): Plug
Mfr # 599261
Key Features:
- Voltage: 115VAC
- Min. Water Level Adjustment: 6.5
- Electrical Connection (Pumps): Piggyback