Mechanical Expansion Plug
Our endless aisle includes a mechanical expansion plug and so much more!
Shop Mechanical Expansion Plug results
(Showing 1 - 15)
Relevance
Mfr # 268048
Key Features:
- Material: Cast Iron
- Max. Diameter: 4 in
- Nominal Size: 4 in
Mfr # 268128
Key Features:
- Material: Cast Iron
- Max. Diameter: 12 in
- Nominal Size: 12 in
Mfr # 268028
Key Features:
- Material: Cast Iron
- Max. Diameter: 2 in
- Nominal Size: 2 in
Mfr # 52010
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 3.506 in
- Nominal Size: 3 1/4 in
Mfr # 268068
Key Features:
- Material: Cast Iron
- Max. Diameter: 6 in
- Nominal Size: 6 in
Mfr # 268038
Key Features:
- Material: Cast Iron
- Max. Diameter: 3 in
- Nominal Size: 3 in
Mfr # 52010
Key Features:
- Item: Breakaway Switch,52010
- Material: Nylon
- Type: Breakaway Component
Mfr # 52010
Key Features:
- Color: Red/white
- Handle Color: Red
- Overall Length: 10 in
Mfr # 52003
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 1.62 in
- Nominal Size: 1 1/2 in
Mfr # 268048
Key Features:
- Max. Diameter: 4.06"
- Nominal Size: 4"
- For Use In: Water And Air Sewer Testing
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # Night Cap 12 Inch
Key Features:
- Material: Aluminum, Neoprene Rubber
- Max. Diameter: 12.375 in
- Nominal Size: 12 in
Mfr # 52006
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 2.43 in
- Nominal Size: 2 1/4 in
Mfr # 51013
Key Features:
- Material: Brass, Neoprene Rubber, Zinc Plated Steel
- Max. Diameter: 1.333 in
- Nominal Size: 1 1/4 in