Mayhew Screw
We have the mayhew screw you need to get the job done right.
Shop Mayhew Screw results
(Showing 1 - 15)
Relevance
Mfr # MAY37345
Key Features:
- Item: Screw/Pipe Extractor Set,10 Piece
- Package Quantity: 1
Mfr # 883
Key Features:
- Item: Pipe Extractor Set
- For Removing Pipe: 1/8 to 1 in
- Application: For Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 9500A
Key Features:
- Number of Pieces: 5
- Material: Metal
- Includes: Spiral flute pipe extractor
Mfr # MAY-37345
Key Features:
- Package Quantity: 1
Mfr # 11119
Key Features:
- Item: Screw Extractor Set
- Features: Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and Drill Bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
- Package Quantity: 1
Mfr # J9500A
Key Features:
- Number of Pieces: 5
- For Removing Studs, Bolts, Screws: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated: No
Mfr # J9500B
Key Features:
- Item: Screw Extractor Set
- Type: 10 Pieces
- For Removing Studs, Bolts, Screws: 1/8" to 1"
Mfr # RP77355
Key Features:
- Finish: Zinc Plated
- Package Quantity: 1
Mfr # 37331
Key Features:
- Number of Pieces: 4
- Drive Size (In.): 15/32, 9/16, 21/32, 13/16
- Drill Size (In.): 3/4, 7/8, 1-1/8, 1-3/8
Mfr # 2RUR2
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Mfr # 53545
Key Features:
- Type: Spiral Flute
- Number of Pieces: 6
- Drive Size (In.): #1, #2, #3, #4, #5, #6