Mastercool Pads
We make finding mastercool pads fast and simple every time!
Shop Mastercool Pads results
(Showing 1 - 14)
Relevance
Mfr # 110133-1
Key Features:
- Item: Media Set,8"
- For Use With Mfr. Model Number: 50/51, ADA/ASA/AUA 50, ADA/ASA/AUA51
- Fits Brand: MasterCool
Mfr # 110133-2
Key Features:
- Item: Media Set,8"
- Fits Brand: MasterCool
- For Use With Mfr. Model Number: 70/71, ADA/ASA/AUA70, ADA/ASA/AUA71
Mfr # MCP44
Key Features:
- Air Flow: 3,200 cfm
- Voltage: 115
- Drive: With
Mfr # MCP44-IC
Key Features:
- For Use With: MCP44, MCP44E, MCP59, WPL44, WPL44NP
- Item: Grille Cover
- Size: 22" H x 22.25" W x 2.13" D
Mfr # ADA71
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Motor HP: 1/2, 3/4 or 1
Mfr # MCP44-PPK
Key Features:
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
- Size: 9.5"
- Material: Metal and Plastic
Mfr # 2YAE6-4UE42-3X276
Key Features:
- Air Flow: 7,000 cfm
- Voltage: 115
- Pad Thickness: 12 in
Mfr # MCP44-EC
Key Features:
- Size: 44" H x 33" W x 11" D
- Evaporative Cooler Accessory Item: Protective Cover
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
Mfr # 2YAF1-4UE41-3X276
Key Features:
- Air Flow: 7,000 cfm
- Voltage: 230
- Drive Type: Belt
Mfr # 2YAF3-2HTK9-3X275
Key Features:
- Air Flow: 4,400 cfm
- Voltage: 115
- Pump Voltage: 115
Mfr # MCP59
Key Features:
- Air Flow: 4,000 cfm
- Voltage: 115
- Evaporative Cooler Item: Window Evaporative Cooler
Mfr # ADA7112
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Media: Rigid
Mfr # ADA51
Key Features:
- Air Flow: 4,000 to 5,000 cfm
- Voltage: 115
- Duct Opening Length: 17 3/4 in
Mfr # 2YAE6-4UE46-3X276
Key Features:
- Air Flow: 7,000 cfm
- Voltage: 115/230
- Water Capacity: 9 gal