Mastercool Line Voltage Thermostats
We make finding mastercool line voltage thermostats fast and simple every time!
Shop Mastercool Line Voltage Thermostats results
(Showing 1 - 11)
Relevance
Mfr # TF115-001
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Sensor Type: Hydraulic Air Coil
Mfr # ETC-111000-000
Key Features:
- Switch Action: Close on Rise, Open on Rise
- Voltage: 120/208/240VAC
- Sensor Type: Thermistor
Mfr # 2NNR6
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120V/240V/277V AC
- Sensor Type: Hydraulic Capillary Bulb (Copper)
Mfr # ETD9STGS
Key Features:
- Switch Action: Open/Close on Rise
- Sensor Type: Bi-Metallic Spring
- Differential: 2 to 4 Degrees F
Mfr # VA-4233-GGC-2
Key Features:
- Item: Electric Globe Valve Actuator
- Voltage: 24V AC/DC
- Signal Type: Proportional
Mfr # L300
Key Features:
- For Use With: General Ventilation Applications
- Voltage: 120V AC
- Item: Ceiling Ventilator
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # G5-2025-11-2
Key Features:
- Actual Height: 20 1/4 in
- Actual Width: 25 3/8 in
- Air Filter Capacity: High Capacity
Mfr # 52224A-SP
Key Features:
- Item: Infrared Thermometer,Case
- Package Quantity: 1
Mfr # MCP44
Key Features:
- Air Flow: 3,200 cfm
- Voltage: 115
- Drive: With
Mfr # MCP44-IC
Key Features:
- For Use With: MCP44, MCP44E, MCP59, WPL44, WPL44NP
- Item: Grille Cover
- Size: 22" H x 22.25" W x 2.13" D