Mastercool Ducted Evaporative
If you need a mastercool ducted evaporative we have them at everyday low prices.
Shop Mastercool Ducted Evaporative results
(Showing 1 - 14)
Relevance
Mfr # 2YAF4-2HTK5-3X274
Key Features:
- Air Flow: 4,000 cfm
- Voltage: 115
- Evaporative Cooler Cooling Capacity: 1600 sq. ft.
Mfr # ADA7112
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Media: Rigid
Mfr # ADA71
Key Features:
- Air Flow: 5,400 to 7,000 cfm
- Voltage: 115
- Motor HP: 1/2, 3/4 or 1
Mfr # MCP44
Key Features:
- Air Flow: 3,200 cfm
- Voltage: 115
- Drive: With
Mfr # MCP44-IC
Key Features:
- For Use With: MCP44, MCP44E, MCP59, WPL44, WPL44NP
- Item: Grille Cover
- Size: 22" H x 22.25" W x 2.13" D
Mfr # ADA51
Key Features:
- Air Flow: 4,000 to 5,000 cfm
- Voltage: 115
- Duct Opening Length: 17 3/4 in
Mfr # ASA51
Key Features:
- Air Flow: 4,000 to 5,000 cfm
- Voltage: 115
- Operating Weight: 227 lb
Mfr # MCP44-EC
Key Features:
- Size: 44" H x 33" W x 11" D
- Evaporative Cooler Accessory Item: Protective Cover
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
Mfr # N56/66D
Key Features:
- Air Flow: 5,500 to 6,500 cfm
- Voltage: 115
- Pump Voltage: 115
Mfr # 2YAF3-2HTK9-3X275
Key Features:
- Air Flow: 4,400 cfm
- Voltage: 115
- Pump Voltage: 115
Mfr # MCP59
Key Features:
- Air Flow: 4,000 cfm
- Voltage: 115
- Evaporative Cooler Item: Window Evaporative Cooler
Mfr # MCP44-PPK
Key Features:
- For Use With: MCP44E, MCP59, Mfr. No. MCP44, WPL44, WPL44NP
- Size: 9.5"
- Material: Metal and Plastic
Mfr # 4RNN8
Key Features:
- Air Flow: 2,800 cfm
- Voltage: 115
- Fill Type: Hose
Mfr # 4RNP5
Key Features:
- Air Flow: 3,800 cfm
- Voltage: 115
- Evaporative Cooler Item: Ducted Evaporative Cooler with Motor