Master Metal Magic
We make finding a master metal magic fast and simple every time!
Shop Master Metal Magic results
(Showing 1 - 15)
Relevance
Mfr # 5TPH2
Key Features:
- Material: Steel
- Overall Width: 2 in
- Overall Depth: 2 7/8 in
Mfr # 237128
Key Features:
- Item: Epoxy Adhesive
- Type: High Temp., Ultra Strength, Non-Sag
- Color: Amber
Mfr # 1NYA3
Key Features:
- Overall Length: 8 in
- Finish: Chrome
- Material: Alloy Steel
Mfr # JUC-AERCH
Key Features:
- Item: Aerosol Can Holder
- Material: Steel
- Color: Black
Mfr # 1010250CP
Key Features:
- Pipe Size (In.): 2 1/2 in
- Width (In.): 1 in
- Tube Size (In.): 2-1/2
Mfr # 385-95
Key Features:
- Color: Gray
- Includes: 6 Compartments
- Material: Steel
Mfr # 398467
Key Features:
- Item: Instant Adhesive
- Type: Dual Cartridge
- Application: Bonding Surfaces Should Be Clean, Dry, and Free of Contamination.
Mfr # 37901
Key Features:
- Item: Urethane Adhesive
- Type: Temperature Resistant Paste
- Application: Repairing and Bonding For Home, Farm, Office and Marine Automotive
Mfr # 237107
Key Features:
- Item: Epoxy Adhesive
- Type: High Strength, Toughened, High Peel/High Shear
- Color: Tan
Mfr # ACKR Light Gray
Key Features:
- Item: Epoxy Adhesive
- Type: Epoxy Patch, Resurfacing Compound
- Application: Bonding
Mfr # 5TPE2
Key Features:
- Material: Steel
- Overall Width: 2 in
- Overall Depth: 2 7/8 in
Mfr # HDAC2
Key Features:
- Item: Holder organizer
- Features: The URREA can holder organizer is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. It is made of sheet steel with corrosion resistant epoxy paint and has a loading capacity of 11 lb.
- Material: Steel
Mfr # CCH01
Key Features:
- Item: Can Cup Bottle Holder
- Type: Magnetic
- Dia. (In.): 3 1/4 in
Mfr # 261797
Key Features:
- Item: Instant Adhesive
- Type: No-Mix Adhesive Kit
- Application: Metal Bonder
Mfr # 8265-S
Key Features:
- Item: Epoxy Adhesive
- Type: Cold Weld, Waterproof, Temp. Resistant, Nontoxic
- Application: For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations