Markal Holder
Our endless aisle includes a markal holder and so much more!
Shop Markal Holder results
(Showing 1 - 36)
Relevance
Key Features:
- Item: Crayon and Marker Holder
- Features: Specially-Designed, Leather Wrist Strap Reduces Hand Fatigue and Protects Hex-Shaped Markers
- Tip Size: 1/2 in
Key Features:
- Item: Crayon and Marker Holder
- Features: Adjustable Locking Ring Keeps Markers in Place During Use; Comfortable Leather Wrist Strap Fits Over Gloves and Reduces Dropping
- Tip Size: 1/2 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Crayon and Marker Holder
- Features: Eases Marking, Avoid Solid Marker Breakage, Single-Hand Use On The Jobsite
- Tip Size: 3/8 in
Key Features:
- Package Quantity: 1
Key Features:
- Color: Yellow & Silver
- Material: Plastic
- Package Quantity: 1
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Known in Construction Trades as Keel or Layout Chalk; Formulated for Weather and Fade Resistant Marking on Most Surfaces; Special Softer Formula Allows for Superior Marking in Cold Climates; UV-Resistant
Key Features:
- Item: Lumber Crayon Holder
- For Use With: Holds Lumber Crayons
- Color: Walnut
Key Features:
- Item: Marker Holder
- Dial Color: Red, Silver
- Material: Aluminum
Key Features:
- Package Quantity: 1
Key Features:
- Item: Marker Holder
- Color: Black
- Width: 6 1/2 in
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Not Applicable
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Soft, Standard-Grade Lumber Crayon for General-Use Marking and Works Well In Cold Climates, Wax-Based Mark Is Weather and UV-Resistant
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Xylene-Free
Key Features:
- Overall Length: 4 3/4 in
- Color: Blue
- Item: Lumber Crayon
Key Features:
- Package Quantity: 1
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Key Features:
- Item: Metal Marker
- Features: Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet
- Marker Type: Temporary
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Harder, Clay-Based Crayon for Longer Marking Life and is Suitable for Marking in Hot Climates, The Bold, Bright Marks are Weather and UV-Resistant
Key Features:
- Item: Marker Holder
- Height: 4 in
- Color: Clear
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Key Features:
- Item: Coil Marker Holder
- For Use With: Tools
- Material: Polyethylene
Key Features:
- Item: Lumber Crayon
- Color: Red
- Tip Size: 1/2 in
Key Features:
- Item: Paint Marker
- Dry Time: 90 sec
- Features: Fast Drying, Low VOC, Non Hazardous, Water Resistant, Wear Resistant, Xylene Free
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Key Features:
- Item: Metal Marker Refill
- Features: Unique Reflective Lead is More Visible Through a Welder's Filter Plate and will Not Rub, Burn or Blow Off Like Soapstone, Marks on All Metal Surfaces Including Oily or Wet, For Use with 1XEG4
- Marker Type: Temporary
Key Features:
- Item: Lumber Crayon
- Dry Time: Immediate
- Features: Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
Key Features:
- Item: Lumber Crayon
- Max. Temp.: 150 Degrees F
- Marking Tool Color Family: Greens
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Key Features:
- Item: Paint Marker
- Dry Time: 30 sec
- Features: Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket; Weather Resistant
Key Features:
- Item: Paint Crayon
- Dry Time: 12 to 24 hr
- Features: Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F