Marine Pump
Our endless aisle includes a marine pump and so much more!
Shop Marine Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Marine Centrifugal Pump
- Max. Head: 12 ft
- Amps: 2.2 A
Key Features:
- Item: Electric Bilge Pump
- Flow Rate @ 0 Ft. of Head: 3 gpm
- Max. Head: 11 ft
Key Features:
- Item: On-Demand Diaphragm Washdown Pump
- Voltage: 12VDC
- Housing Material - Pumps: Polypropylene
Key Features:
- Item: Plug-In Utility Pump
- HP: 1/4
- Switch Actuation: Sensor
Key Features:
- Item: Smoke Detector Tester
- Operating Temp.: 56 Degrees to 120 Degrees F
- Features: Designed and Suitable for Testing Smoke Detector Function Per NFPA 72 Chapter 14 and When used as Directed, Our Formula Simulates the Entire Range of Fire Conditions, Giving You Confidence to Know Your Fire Alarm System Will Respond Promptly to All Fire Conditions, SmokeCheck(R) Tests Both Photoelectric and Ionization Smoke Detectors to Ensure Circuitry, Alarm and Power is Functioning and They are Actively Sampling the Air for any Hint of a Fire., This Smoke Detector Tester is 100% EPA Compliant and Environmentally Friendly
Key Features:
- Item: Ribbon
- Color: Black
- Printer Series Compatibility: VnM4
Key Features:
- Pipe Size: 3"
- Body Material: PVC
- Body Style: Inline True Union
Key Features:
- Item: On-Demand Potable Water System Pump
- Fuse Amps: 7 A
- Flow: 3.3 gpm
Key Features:
- Item: Electric Sprayer Pump
- Inlet/Outlet: 3/8 in FNPT
- Type: Diaphragm
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Viton(R)
- Max. Flow: 5 gpm
Key Features:
- Item: Marine Utility Pump
- Flow Rate @ 0 Ft. of Head: 4.6 gpm
- Max. Head: 32 ft
Key Features:
- Item: On-Demand Potable Water System Pump
- Height: 4 3/4 in
- Diaphragm Material: Santoprene
Key Features:
- Length: 100 ft
- Fits Edge: 0.1875 in
- Material: Vinyl
Key Features:
- Item: On-Demand General Purpose Diaphragm Pump
- Includes: (2) 11 in Lead Wires, 12V DC Motor with Ball Bearings, Pressure Switch
- Diaphragm Material: EPDM
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5 gpm