Manual Air Switch
Our endless aisle includes a manual air switch and so much more!
Shop Manual Air Switch results
(Showing 1 - 15)
Relevance
Mfr # AFS-460-137
Key Features:
- Item: Air Pressure Switch
- Electrical Rating: 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC
- Application: Energy Management, HVAC
Mfr # DCC2520B
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 14 in
- Overall Height: 15.5 in
Mfr # 141-0575
Key Features:
- Mounting Holes O.C. (In.): 3 7/8 in
- Operating Temp. Range (F): -40 to 180
- Height (In.): 6 1/8 in
Mfr # AFS-460-142
Key Features:
- Pressure Setting Range (In. WC): 0.4 to 12.0
- Item: Air Sensing Switch
- Features: Adjustable Set Point Range as Low as 0.05 in to 12.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
Mfr # 2374-509
Key Features:
- Mounting Location: Vertical
- Electrical Rating: 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
- Function: Sense Positive, Negative or Differential Air Pressure
Mfr # 338-990TF
Key Features:
- Package Quantity: 1
Mfr # 2374-498
Key Features:
- Sample Line Connector: Barbed
- Function: Sense Positive, Negative or Differential Air Pressure
- Width (In.): 3 1/4 in
Mfr # 2374-495
Key Features:
- Includes: Adjustment Tool, Mounting Hardware
- Item: Air Pressure Switch
- Agency Compliance: CSA Certified, UL listed
Mfr # 2374-504
Key Features:
- Operating Temp. Range (F): -40 to 180
- Switch Type: SPST NC
- Differential (In. WC): 0.06 to 0.8
Mfr # 20965-1
Key Features:
- Item: Foot Switch Guard
- Overall Length: 12 1/4 in
- Overall Height: 7 in
Mfr # AFS-181-43
Key Features:
- Pressure Type: Negative, Positive
- Pressure Setpoint Type: Adjustable
- Electrical Rating: 15 A Non-Inductive to 277 V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC