Malco Zip Screws
If you need malco zip screws we have them at everyday low prices.
Shop Malco Zip Screws results
(Showing 1 - 15)
Relevance
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1-1/2 in
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1/2 in
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 3/4 in
Key Features:
- Item: Vibration-Dampening U-Bolt
- System of Measurement: Inch
- Thread Size: 1/2"-13
Key Features:
- Tube Material: Polyurethane
- Tube Hardness: Shore A: 98
- Inside Dia.: 2.5 mm
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1 in
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Key Features:
- Cutting Action: Punching
- Overall Length: 9 in
- Material: Nickel Plated Steel
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Key Features:
- Hz: 60/50
- Ins. Class: B
- Nameplate RPM: 1,500
Key Features:
- Cutting Action: Notching/Trimming
- Overall Length: 10 in
- Material: Fine Blanked Hardened Alloy Steel
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel