Malco Spring Calipers And Dividers
We make finding malco spring calipers and dividers fast and simple every time!
Shop Malco Spring Calipers And Dividers results
(Showing 1 - 12)
Relevance
Mfr # #18
Key Features:
- Item: Spring Divider
- Range (In.): 32
- Construction: Steel
Mfr # 79B-12
Key Features:
- Item: Outside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 73B-12
Key Features:
- Item: Inside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 73A-12
Key Features:
- Item: Inside Spring Caliper
- Range (In.): 12
- Construction: Steel
Mfr # 40L724
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 18
- Construction: Steel
Mfr # A1211-1/8IN
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Grouping: Drill Bit
- Drill Bit Dimension Type: Fractional Inch
Mfr # HRP1
Key Features:
- Features: (2) Built-In Wire Cutters
- Material: Galvanized steel
- Overall Length: 7 in
Mfr # 147
Key Features:
- Caliper Grouping: Fractional Digital Caliper
- Resolution: 0.0005 in/0.01 mm/1/64 in
- Accuracy: +/-0.001 in, +/-0.02 mm
Mfr # 40L725
Key Features:
- Item: Outside Firm-Joint Caliper
- Range (In.): 12
- Construction: Steel
Mfr # SH3
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22