Malco Duct Stretcher
We have the malco duct stretcher you need to get the job done right.
Shop Malco Duct Stretcher results
(Showing 1 - 15)
Relevance
Mfr # DS2
Key Features:
- Overall Length: 16 in
- Material: Aluminum Handle, Steel Wheels
- Features: Additional Spacing Holes Allow Wheels to be Adjusted to Span Greater Distances, Hang Hole in Handle End
Mfr # 89565
Key Features:
- Overall Length: 16"
- Features: Aligns and Pulls Ductwork Together, Easing Installation of Drive Cleats; Offset Handle Protects Hand
- Cutting Length: 16" (40.6 cm)
Mfr # MW-D1
Key Features:
- Item: Duct Stretcher
- Overall Length: 16 in
- Includes: One Hand Operation
Mfr # DS2
Key Features:
- Item: Specialty hand tools
- Weight: 0.68 lbs
- Package Quantity: 1
Mfr # DK6S
Key Features:
- Cutting Action: Blind Cut
- Overall Length: 6 in
- Material: Nylon, Steel
Mfr # DK06
Key Features:
- Overall Length: 10.781"
- Material: Blade Material: Stainless Steel
- Features: Cuts Duct Board and Flexible Duct; Double-Edged Knife-Regular and Serrated; Puncture Resistant Nylon Sheath with Belt Loop; Cushion-Grip Handle for Comfort
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # 48-22-1920
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 11 in
- Material: Stainless Steel, Polypropylene
Mfr # SL5
Key Features:
- Cutting Action: Punching
- Overall Length: 9 in
- Material: Nickel Plated Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # C5R
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Mfr # DS1
Key Features:
- Item: Duct Stretcher
- Overall Length: 18 1/2 in
- Features: Holds Duct in Place with One Hand, Designed to Go Anywhere, Rugged Anodized Aluminum Body, Vinyl Cushion Grip
Mfr # SH3
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel