Malco Crimpers
If you need malco crimpers we have them at everyday low prices.
Shop Malco Crimpers results
(Showing 1 - 15)
Relevance
Key Features:
- Overall Length: 9 5/8 in
- Material: Hardened steel
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Creates a Tight Fitting Factory-Like Crimp, Ergonomic Redline Handles, Quickly Downsize Ends Downspout to Create a Male Connection
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 in
- Material: Hardened steel
Key Features:
- Overall Length: 9 1/4 in
- Material: Forged steel
- Features: Compound Action Jaw, Optimal Handle Span for Maximum Power and Comfortable Operating Range
Key Features:
- Overall Length: 9 3/4 in
- Material: Stainless Steel
- Features: Comfortable Grips, Ultimate Spring Durability
Key Features:
- Cutting Action: Left, Right
- Overall Length: 12 in
- Material: Stainless Steel, Vinyl
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Key Features:
- Item: Countersink Set
- Countersink Angle: 82 Degrees
- Number of Flutes: 6
Key Features:
- Item: Sheet Metal Crimper
- Overall Length: 9 in
- Jaw Depth: 1 1/4 in
Key Features:
- Size: 3/16 in x 3000 ft
- Material: Polyester
- Features: Power Fishing Tool Allows for Fishing and Measuring Conduit Runs in One Operation, Pay-Out Dispenser Contains Anti-Skid Pads, Handle and Built-In Cutter, Permanently Printed Measurements Every Foot from 0 to 3000 ft
Key Features:
- Includes: Clamp and Mounting Hardware
- For Use With: 1ELH1 Shear
- Type: Optional
Key Features:
- Overall Length: 24 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Key Features:
- Item: Sheet Metal Crimper
- Overall Length: 9 in
- Max. Capacity - Sheet Metal Tool: 22 ga Mild Steel, 24 ga Galvanized Steel, 26 ga Stainless Steel