Malco Bolt & Screw Extractor Sets
If you need malco bolt & screw extractor sets we have them at everyday low prices.
Shop Malco Bolt & Screw Extractor Sets results
(Showing 1 - 11)
Relevance
Mfr # SEK1
Key Features:
- Type: Straight Flute
- Number of Pieces: 10
- Drive Size (In.): 1/4
Mfr # 54113
Key Features:
- Type: Left Hand Spiral Flute
- Number of Pieces: 13
- Drive Size (In.): 3/8
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 3101010
Key Features:
- Type: Spiral Flute/Multi Spline
- Number of Pieces: 48
- Drill Size (In.): 5/64, 7/64, 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 19/64, 5/16, 11/32, 3/8, 13/32, 7/16, 15/32, 1/2
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # 1882427
Key Features:
- Application - Tools: Impact
- Bit Style: Phillips
- Fastening Tool Tip Size: #2/#3
Mfr # 1794157
Key Features:
- Item: Magnetic Toolbox Level,12in
- Package Quantity: 6
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # SH3
Key Features:
- Item: Setting Hammer
- Head Weight: 18 oz
- Head Material: Steel
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22