Makita Snips
We have the makita snips you need to get the job done right.
Shop Makita Snips results
(Showing 1 - 12)
Relevance
Mfr # 792292-2
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Metal
- Features: Durable Metal Construction for Longer Life; For Cutting Aluminum up to 10 gauge, Mild Steel up to 10 gauge and Stainless Steel up to 13 gauge; Die is Quick and Easy to Install
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # M2007
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # D39ASS-SB
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Mfr # 7212SP-1-7/32P
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Mfr # DF012DSE
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 7.2V
- Number of Batteries: 2
Mfr # 194367-7
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Track Saw Track
- For Use With: Mfr. No. SP6000J/J1, Mfr. No. SP6000K/K1
Mfr # XT1501
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 18 V
- Cordless Tools Included: Angle Grinder, Blower, (2) Circular Saws, (2) Flashlights, Hammer Drill, Impact Driver, (2) Impact Wrenches, Radio, Reciprocating Saw, Rotary Hammer, Screw Gun, Right Angle Drill