Mail Cart
We have the mail cart you need to get the job done right.
Shop Mail Cart results
(Showing 1 - 14)
Relevance
Mfr # 1ECJ7
Key Features:
- Material: Steel
- Color: Silver
- Load Capacity: 80 lb
Mfr # 40912
Key Features:
- Item: Wire Mail Cart,21-1/2x37.5x39-1/4,Chrome
- Color: Chrome
- Height: 39.5"
Mfr # 8UYJ9
Key Features:
- Material: Steel
- Color: Silver
- Load Capacity: 200 lb
Mfr # LLR84857
Key Features:
- Item: Wire Mobile Mail Cart,99.21 Lb Capacity
- Package Quantity: 1
Mfr # 5235GR
Key Features:
- Overall Width: 26.75"
- Material: Steel Wire
- Load Capacity: 600 lb
Mfr # 168029
Key Features:
- Outside Height: 38
- Outside Length: 33
- Outside Width: 24
Mfr # 5236GR
Key Features:
- Overall Width: 39"
- Material: Steel Wire
- Load Capacity: 600 lb
Mfr # SAF5236GR
Key Features:
- Overall Height: 38.5"
- Overall Width: 39"
- Material: Steel
Mfr # 640-8213-0200
Key Features:
- Item: Folding Shopping Cart
- Load Capacity: 90 lb
- Overall Length: 17 in
Mfr # FG452089BLA
Key Features:
- Overall Height: 33 1/2 in
- Overall Length: 45 1/2 in
- Overall Width: 26 in
Mfr # 40912
Key Features:
- Drive Size: 1/4 in
- Socket Type: Standard
- SAE or Metric: SAE
Mfr # ALEMC3518SR
Key Features:
- Package Quantity: 1
Mfr # EC11-B
Key Features:
- Overall Height: 34-1/4"
- Overall Width: 18"
- Material: High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Mfr # WMP-152L-EC
Key Features:
- Overall Length: 36 in
- Color: Dark Gray
- Overall Height: 39 in