Mahr Federal
We have the mahr federal you need to get the job done right.
Shop Mahr Federal results
(Showing 1 - 14)
Relevance
Mfr # 34-0320-1BLC
Key Features:
- Weight: 1 lb.
- Item: Lockwire
- Package Type: Canister
Mfr # 2191802
Key Features:
- Item: Handheld Surface Roughness Tester
- Measuring Range: Ra: 6.35 micron m/250 micron in, Ry, Rmax, Rz: 25.3 micron m/999 micron in
- Profile: Ra, Rz, Rmax
Mfr # 34-0510-1BLC
Key Features:
- Diameter: 0.051 in
- Weight: 1 lb.
- Finish: Bare Wire
Mfr # 2008024
Key Features:
- Item: Adjustable Surface Gauge Stand
- For Use With: Nos. 5RHK8, 5RHK9
- Compatible with Manufacturer Model No.: Mfr. No. 2191800, Mfr. No. 2191802
Mfr # 2008011
Key Features:
- Item: General Purpose Probe
- Dimensions (In.): 0.0002 in /5micron m Radius
- For Use With: Nos. 5RHK8, 5RHK9
Mfr # WS2024A
Key Features:
- Squeegee Blade Width: 8 in
- Item: Window Squeegee
- Squeegee Blade Shape: Straight
Mfr # 34-0250-1BLC
Key Features:
- Material: Stainless Steel
- Item: Lockwire
- Length: 596 ft
Mfr # 4307950
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Mfr # 4308970
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.008 in
- Features: Shockproof; Anti Magnetic; Automatic Matching to Sense Direction; Dial Face is Sealed with O-Ring
Mfr # 4334000
Key Features:
- Graduations: 1 micron
- Range: +/-50 microns
- Features: Maximum Sensitivity, Accuracy are Ensured By The Jeweled Movement and In Conjunction with The Precision Gears and Pinions
Mfr # 885
Key Features:
- Item: Squeegee Bucket
- Material: Plastic
- Color Coding System: No
Mfr # 4103010
Key Features:
- Caliper Grouping: Digital Caliper
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/--0.03 mm, +/-0.001 in
Mfr # 12-8NY-48
Key Features:
- Squeegee Blade Width: 8 in
- Item: Window Squeegee
- Squeegee Blade Shape: Straight
Mfr # 4337661
Key Features:
- Item: Digital Indicator
- Series: Series 1087 R
- Range: 0.00002 in to 1 in