Magnetic Wrist Band
Count on great prices, fast shipping and friendly service every time you order a magnetic wrist band from Zoro.
Shop Magnetic Wrist Band results
(Showing 1 - 15)
Relevance
Mfr # 55895
Key Features:
- Length: 13.25" (33.7 cm)
- Item: Wristband,Tradesman Pro,Magnetic
- Material: 1680d Ballistic Weave, Mesh Interior
Mfr # PB800M/L
Key Features:
- Item: Magnetic Wrist Band, Medium/Large
- Package Quantity: 1
Mfr # DD65912
Key Features:
- Item: Magnetic Wristband with Light, 7 Bits, T6 - T30, Hook 1 Set
- Color: Black
- Package Quantity: 1
Mfr # WM396
Key Features:
- Description: Wrist Magnet
- Quantity: 1
- Package Quantity: 1
Mfr # 50000
Key Features:
- Item: Hex/Torx Socket Bit Tray
- Width: 3 1/4 in
- Material: Plastic
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # VIMMRBITBASE
Key Features:
- Item: Magrail Bit Base
- Features: Magrail Bit Base
- Package Quantity: 1
Mfr # 5NND9
Key Features:
- Item: Magnetic Hex Socket Bit Holder
- Width: 1 1/4 in
- Material: Polypropylene
Mfr # 42037
Key Features:
- Item: 1/4" Hex Magnetic Bit Organizer
- Package Quantity: 1
Mfr # 1005
Key Features:
- Capacity: 10 to 22 AWG
- Primary Crimping Application: Electrical Wire and Cable
- Overall Length: 9 3/4 in
Mfr # 85078
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Standard
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # K12065CR
Key Features:
- Material: Forged Steel
- Application: Wire Stripping, Cutting and Crimping
- Length (In.): 8" (20.3 cm)
Mfr # 1009
Key Features:
- Capacity: Strips and Cuts: 10-20 AWG Solid; 12-22 AWG Stranded; Screw Shearing: 6-32 and 8-32; Crimping Capacity: 10-22 AWG
- Overall Length: 7-3/4"
- Features: Tip Designed To Grab, Pull and Bend The Smallest Of Wires, Reinforced Head Reduces Flex, Precision Shear-Type Cutting Blades for Easier Cutting
Mfr # 32807MAG
Key Features:
- SAE or Metric: SAE
- Insulated or Uninsulated: Uninsulated
- Bit Style: Nut Driver