Magnetic Pipe
Count on great prices, fast shipping and friendly service every time you order a magnetic pipe from Zoro.
Shop Magnetic Pipe results
(Showing 1 - 15)
Relevance
Mfr # 4054121
Key Features:
- Pipe Fitting Material: Steel
- Specific Fitting Shape: Magnetic Square Head Plug
- Fitting Schedule/Class: Class 150
Mfr # 4044041
Key Features:
- Pipe Fitting Material: Steel
- Specific Fitting Shape: Magnetic Square Head Plug
- Fitting Schedule/Class: Class 150
Mfr # U04104.031.0200
Key Features:
- System of Measurement: Inch
- Thread Size: 5/16"-18
- Fastener Length: 2 in
Mfr # 120055-00100-000
Key Features:
- Rope Sub-Category: All Purpose
- Rope Item: General Utility Rope
- Rope Dia.: 5/32 in
Mfr # 1NXN1
Key Features:
- Item: Heat-Resistant Sleeves
- Size: Universal
- Length: 17
Mfr # HN40B19
Key Features:
- Industry Chain Size: 40
- Number of Teeth - Sprockets: 19
- Outside Dia.: 3.28 in
Mfr # KEPX00600-050P
Key Features:
- Item: Lock Nut
- Thread Size: M6-1.00
- Hex Type: External Tooth Lock Washer
Mfr # 5P543
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Square Head Plug
- Fitting Schedule/Class: Class 150
Mfr # 5TPH3
Key Features:
- Material: Steel
- Overall Width: 1 1/2 in
- Overall Depth: 1 1/8 in
Mfr # 5P910
Key Features:
- Item: Square Head Plug
- Pipe Fitting Material: Galvanized Malleable Iron
- Specific Fitting Shape: Square Head Plug
Mfr # 5PAV2
Key Features:
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Square Head Plug
- Fitting Schedule/Class: Class 300
Mfr # 2JGL5
Key Features:
- Item: Binding Screw
- System of Measurement: Inch
- Type: Male Machine Screw
Mfr # 41408
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Mfr # 1VFR3
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Cored Plug
- Pipe Fitting Material: Red Brass
Mfr # 5102024
Key Features:
- Item: Nylon Pipe Plug
- Size: 1/2 in
- For Use With: 40 Gal. Skid Sprayers