Magnetic Jumpers
We make finding magnetic jumpers fast and simple every time!
Shop Magnetic Jumpers results
(Showing 1 - 36)
Relevance
Mfr # MAGTRACT
Key Features:
- Size: 5-1/4 in x 1 in
- Length: 20 in
- For Use With: Control Boards, Switches, Thermostats
Mfr # HYB1YL
Key Features:
- Length: 20 in
- Application: Jumping Terminal Boards
- Color: Yellow
Mfr # MAGTRACT
Key Features:
- Package Quantity: 1
Mfr # M500
Key Features:
- Item: Megohmmeter
- Output Test Voltage: 500V DC
- Insulation Resistance Range: 20 megaohm to 1 gigohm
Mfr # 6YH71
Key Features:
- Item: Terminal Block Jumper
- For Use With: 30A Terminal Strips
- Number of Poles: 2
Mfr # SM670
Key Features:
- Item: Motor Number Sm670 By Supco
- Package Quantity: 1
Mfr # NSYTRAL22
Key Features:
- Item: Terminal Block Jumper
- For Use With: Mfr. No. NSYTRV24D, NSYTRV22, NSYTRV22PE
- Number of Poles: 2
Mfr # ECMPRO
Key Features:
- Item: Diagnostic Tool
- Features: 24V AC Indicating Light, Easy to Use, No Batteries Required, Short Circuit Protection, The Back of the Unit is Magnetic for Job Site Convenience, Unit Weight 5.5 oz
- Length (In.): 7.5 in
Mfr # 9080GH710
Key Features:
- Item: Terminal Block Jumper
- For Use With: Mfr. No. 9080GM6
- Length: 2.3
Mfr # RSLZ2
Key Features:
- Type: 20 Poles
- Item: Bus Jumper
- Depth (In.): 0.67 in
Mfr # FP48
Key Features:
- Length: 48 in
- Application: Removing Filters
- Material: Steel
Mfr # MFD10
Key Features:
- Item: Digital Capacitor Tester
- Capacitance Range: 0.01 uF to 9,999 uF
- Display: 4 Digit LED
Mfr # CCB100
Key Features:
- Item: Condenser Tube Brush
- Type: Fin Whisk
- Fill Type: Stainless Steel
Mfr # RCO210
Key Features:
- Item: Hard Start
- Type: Relay, Overload and Start Capacitor
- Control Volts: 115
Mfr # 770205
Key Features:
- Material: Steel
- Type: Alligator Clips
- Gauge: 22 to 14 AWG
Mfr # ZCA24
Key Features:
- Item: Condenser Coil Cleaner
- Color: Yellow
- Application: Condenser and Evaporator Coils
Mfr # CT800
Key Features:
- Item: Jumper Lead Kit
- Plug and Connector Description: Shielded Alligator Clips on Both Ends
- Color: Black/Green/Red/Yellow/White
Mfr # VG640D
Key Features:
- Type: Digital
- Includes: Auto Shut Off, Built In Hangar, Low Battery Indicator
- Item: Vacuum Gauge
Mfr # JUMPER20FT4AWG
Key Features:
- Package Quantity: 1
Mfr # J-30
Key Features:
- Item: Terminal Block Jumper,30A
- Material: Nickel Plated
- Color: Nickel
Mfr # JUMPER10FT2AWG
Key Features:
- Package Quantity: 1
Mfr # JUMPER10FT4AWG
Key Features:
- Package Quantity: 1
Mfr # BPV31
Key Features:
- Item: Bullet Piercing Valve
- Connection Size: 1/4 in, 5/16 in, and 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants, For Use On Low Side of R410 Systems
Mfr # RCO410
Key Features:
- Item: Hard Start Kit
- Type: Relay, Overload and Start Capacitor
- Voltage: 115
Mfr # 30-OS
Key Features:
- Item: Pan Heater For Condensate Pump
- Voltage: 120V AC
- Height: 4 in
Mfr # CP815
Key Features:
- Voltage: 120V AC
- Watts: 1,440 W
- Length: 21 1/4 in
Mfr # W11000010
Key Features:
- Item: Caulk
- Adhesive Grouping: Caulk
- Color: Super White
Mfr # 4060067
Key Features:
- Item: Sealant
- Adhesive Grouping: Sealant
- Color: Clear
Mfr # TD69
Key Features:
- Item - Relay: Single Function Encapsulated Timing Relay
- Function - Timing Relay: Delay on Make
- Input or Control Voltage: 19 to 250V AC/DC
Mfr # 3W1
Key Features:
- Item: Hard Start Kit
- Type: Potential Relay, Start Capacitor
- Control Volts: 208 to 240
Mfr # ZMF56
Key Features:
- Item: Mini Split Adapter
- Length: 6 5/16 in
- Color: Black
Mfr # SLP2550
Key Features:
- Item: Low Pressure Switch
- Switch Type: SPST
- Switch Action: Open on Fall
Mfr # GB150
Key Features:
- Amps: 4000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 9 Liters
- Material: Plastic
Mfr # NSYTRAL42
Key Features:
- Item: Terminal Block Jumper
- For Use With: Mfr. No. NSYTRV42, NSYTRV42BL, NSYTRV42PE
- Number of Poles: 2
Mfr # GB70
Key Features:
- Amps: 2000A
- Application: Car, Boat, Motorcycle, Rv and More With Gas Engines Up to 8 Liters and Diesel Engines Up to 6 Liters
- Material: Plastic
Mfr # 9216
Key Features:
- Package Quantity: 1