Magnetic Dial Indicator Base
Count on great prices, fast shipping and friendly service every time you order a magnetic dial indicator base from Zoro.
Shop Magnetic Dial Indicator Base results
(Showing 1 - 15)
Relevance
Mfr # 19234
Key Features:
- Color: Black, Silver & Blue
- Package Quantity: 1
Mfr # 4401-0017
Key Features:
- Item: Dial Indicator/Standard Magnetic Base
- Package Quantity: 1
Mfr # 4400-0018
Key Features:
- Item: Dial Test/1" Dial Indicators,w/Uni
- Package Quantity: 1
Mfr # 64PKA079B
Key Features:
- Graduations: 0.001 in
- Range: 0.05 in
- Features: Stem 3/8" Dia. 8mm #4-48 UNF Thread
Mfr # 657EZ
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.125 in
- Features: Three Precision Ground Magnetic Contact Surfaces; Powerful, Permanent Magnetic Base Holds Firmly to Steel or Iron Surfaces Horizontally, Vertically, Upside-Down; The Swivel Post Assembly on these Holders Provides Universal Adjustment in Both Horizontal and Vertical Planes; With Finished Wood Case
Mfr # 2YNK2
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: Magnetic Base Helps Keep Unit in Place During Use
Mfr # 2YNE1
Key Features:
- Graduations: 0.001 in
- Range: 0 in to 1 in
- Features: On/Off Switch; Magnetic Base Helps Keep Unit in Place During Use
Mfr # 657AA
Key Features:
- Features: For Use with all Starrett Test, Back-Plunger, AGD, Dial and Miniature-Dial Indicators
- Finish: Black
- Includes: All Attachments, Indicator Attachment, Rod, Snug Complete - 1/4 in and 3/8 in Holes, Snug with Two 1/4 in (6.3 mm) Holes
Mfr # DG61003
Key Features:
- Item: Magnetic-Base Indicator Holder
- Magnetic Pull (Lb.): 176
- Base Size (In.): 1 31/32 W. x 2 23/64 L. x 2 5/32 H.
Mfr # 72-641-300
Key Features:
- Package Quantity: 1
Mfr # CEN3D101
Key Features:
- Item: To 1 In. Dial Indicator Set W/ Magnetic
- Package Quantity: 1
Mfr # 657C
Key Features:
- Item: Back Plunger Dial Indicator & Mag Base Set
- Step Type: 1
- Includes: 3 Contact Points; Contact Point Adaptor