Magnetic Circles
We have the magnetic circles you need to get the job done right.
Shop Magnetic Circles results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Magnetic Round Indicators
- Material: Magnet
- Color: White
Key Features:
- Item: Magnetic Round Indicators
- Material: Magnet
- Color: Blue
Key Features:
- Item: Measuring Cup
- Capacity: 1/3 cup
- Material: Stainless Steel
Key Features:
- Item: Angle Grinder
- Battery Included / Bare Tool: Bare Tool
- Voltage: 20V DC
Key Features:
- Drive Size: 3/4"
- SAE or Metric: SAE
- Overall Length: 45/64 "
Key Features:
- Item: Cutting Tip
- Gas Service: Oxygen and Acetylene
- Tip Size: 2
Key Features:
- Drive Size: 3/8 in
- Socket Size: 6 mm
- SAE or Metric: Metric
Key Features:
- Item: Chart Tape
- Material: vinyl
- Color: Green
Key Features:
- Drive Size: 7/16 in
- Socket Type: Hex Bit
- SAE or Metric: SAE
Key Features:
- Item: Straight Flute Hand Tap
- Tap Thread Size: #10-24
- Shank Dia.: 0.194"
Key Features:
- Application - Tools: Power
- Bit Style: Hex
- Fastening Tool Tip Size: 1/4 in
Key Features:
- Item: Warding File
- Profile Shape: Square
- Length: 4 in
Key Features:
- CAD Available: Yes
- Item: Flat Washer
- Material: Stainless Steel
Key Features:
- Outside Diameter: 3/4 in
- Wall Thickness: 0.028 in
- Tube Material: 304 Stainless Steel
Key Features:
- Item: Measuring Cup
- Capacity: 8 oz
- Material: Polyethylene