Magnetic Ceramic
We make finding a magnetic ceramic fast and simple every time!
Shop Magnetic Ceramic results
(Showing 1 - 15)
Relevance
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 250X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 10 lb
Mfr # 5C458
Key Features:
- Material: Ceramic 8
- Max. Pull: 12 lb
- Thickness: 0.375 in
Mfr # 376B
Key Features:
- Diameter: 2 in
- Material: Ceramic
- Overall Length: 2 in
Mfr # 500X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 14 lb
Mfr # CMP7506P1N42
Key Features:
- Diameter: 3/4 in
- Material: Neodymium Iron Boron
- Casing Material: Sintered
Mfr # 10E858
Key Features:
- Item: Magnetizer/Demagnetizer
- Type: Screwdriver
- Length: 1 in
Mfr # MX1500ADH
Key Features:
- Diameter: 1 13/32 in
- Material: Ceramic 8
- Casing Material: Steel
Mfr # 3DYF2
Key Features:
- Item: Retrieving Magnet
- Type: Magnet
- Size: 2-3/8 in L x 2-3/8 in W x 3/4 in H
Mfr # 1X2X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Overall Width: 2 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in