Magnet Drill Bits
We make finding magnet drill bits fast and simple every time!
Shop Magnet Drill Bits results
(Showing 1 - 15)
Relevance
Mfr # 31872
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), Extra Pilot Bit, Case
- Item: 4-Piece Carbide Hole Cutter Set
Mfr # 49-56-0320
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 635
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Mfr # CTD12
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Carbide Tipped
- Application: Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Mfr # HC2
Key Features:
- Material: Frame: Aluminum, Tooth Material: High Speed Steel
- Features: Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application: Sheet Metal and HVAC
Mfr # 625-1-7/32
Key Features:
- Item: Carbide Tip Cutter
- Package Quantity: 1
Mfr # 31873
Key Features:
- Application: Cut Quick, Precise Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
- Includes: Sizes: 7/8" (2.2 cm), 1-1/8" (2.9 cm), 1-3/8" (3.5 cm), 1-3/4" (4.4 cm), 2" (5.1 cm), 2-1/2" (6.4 cm), 2 Extra Pilot Bits
- Item: Master Electricians,Hole Cutter Kit 8pcs
Mfr # 930
Key Features:
- Application: Wood and Metal
- Tooth Material: High Speed Steel
- Number of Pieces: 11
Mfr # 89552
Key Features:
- Cutting Action: Circle
- Overall Length: 7.2"
- Material: Aluminum Alloy
Mfr # 36-314
Key Features:
- Application: Sheet Metal and Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 49-22-8310
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Mild Steel, Stainless Steel
- Tooth Material: Carbide Tipped
Mfr # 31874
Key Features:
- Application: Cuts Holes in Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet up to 3/16" (0.5 cm) Thick
- Item: Replacement Hole Cutter Pilot Bit
- Shank Size: 0 .234" (0.6 cm)
Mfr # 53731
Key Features:
- Application: Quickly and Smoothly Cut Cleaner Holes in Drywall and Ceiling Tiles
- Saw Dia.: 2" to 7" (5.1 to 17.8 cm)
- Impact Rated: No