Mag-Mate Rare Earth Magnets
Count on great prices, fast shipping and friendly service every time you order mag-mate rare earth magnets from Zoro.
Shop Mag-Mate Rare Earth Magnets results
(Showing 1 - 15)
Relevance
Mfr # NE3725NP42
Key Features:
- Diameter: 3/8 in
- Material: Neodymium Iron Boron
- Casing Material: Sintered
Mfr # NE5050NP35
Key Features:
- Diameter: 1/2 in
- Material: Grade 35 Neodymium
- Overall Length: 1/2 in
Mfr # RBS3737
Key Features:
- Diameter: 3/8 in
- Material: Grade 35 Neodymium
- Overall Length: 3/8 in
Mfr # CMP7512CSP2N42
Key Features:
- Diameter: 3/4 in
- Material: Neodymium Iron Boron
- Casing Material: Sintered
Mfr # 1295-T-08R
Key Features:
- Diameter: 3/4 in
- Material: Neodymium
- Overall Length: 1/2 in
Mfr # B001-2020-035N
Key Features:
- Diameter: 1"
- Material: Neodymium
- Overall Length: 4 in
Mfr # 10E852
Key Features:
- Diameter: 2 1/32 in
- Material: Neodymium
- Casing Material: Steel
Mfr # 6YA66
Key Features:
- Material: Ceramic Ferrite in Steel Cup
- Color: Chrome
- Finish: Chrome
Mfr # PNL0250
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 250 lb
- Overall Height: 6 5/8 in
Mfr # 3DXX6
Key Features:
- Material: Synthetic Rubber/Strontium Ferrite
- Max. Pull: 4 lb
- Thickness: 0.171 in
Mfr # 1X2X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Overall Width: 2 in
Mfr # 7045
Key Features:
- Item: Disc Magnet
- Material: Neodymium
- Thickness: 0.118 in
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # PNL2500
Key Features:
- Max. Rated Flat Capacity: 2,500 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in