Mag-Mate Ceramic Magnets
If you need mag-mate ceramic magnets we have them at everyday low prices.
Shop Mag-Mate Ceramic Magnets results
(Showing 1 - 15)
Relevance
Mfr # 710006
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 19 lb
Mfr # 250X1X2C8
Key Features:
- Material: Ceramic 8
- Overall Length: 2 in
- Max. Pull: 10 lb
Mfr # 455005
Key Features:
- Material: Ceramic 8
- Max. Pull: 41 lb
- Overall Height: 3/4 in
Mfr # 431005
Key Features:
- Diameter: 2 13/16 in
- Material: Ceramic 8
- Max. Pull: 11 lb
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 6XY81
Key Features:
- Magnet Style: Holding Magnet
- Material: Alnico 5
- Max. Pull: 18 lb
Mfr # 1X4X6C8
Key Features:
- Material: Ceramic 8
- Overall Length: 6 in
- Overall Width: 4 in
Mfr # 2010
Key Features:
- Item: Grip-A-Strip Display Rail,48,Aluminum
- Material: Aluminum
- Color: Satin
Mfr # 7523
Key Features:
- Item: Magnetic Clip
- Material: Magnet, Plastic
- Color: White
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # PNL2500
Key Features:
- Max. Rated Flat Capacity: 2,500 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in