Mag-Mate
We make finding a mag-mate fast and simple every time!
Shop Mag-Mate results
(Showing 1 - 15)
Relevance
Mfr # PNL0800HDL
Key Features:
- For Use With Mfr. Model Number: PNL0800
- Item: Replacement Handle
- Fits Brand: Mag-Mate
Mfr # 900WF
Key Features:
- Item: Magnetic Retrieval Tool
- Type: Bendable
- Length (In.): 20 in
Mfr # MX1000JH
Key Features:
- Item: Universal J-Hook Magnet,15 lb Capacity
- Package Quantity: 1
Mfr # PNL0800
Key Features:
- Max. Rated Flat Capacity: 800 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # MX3000WAH
Key Features:
- Item: Magnetic Pick-Up Tool
- Material: Ceramic
- Application: For Retrieval of Ferrous Parts
Mfr # WS0150R
Key Features:
- Item: Magnetic Welding Square
- Material: Rare Earth
- Type: Magnetic
Mfr # PNL0250
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 250 lb
- Overall Height: 6 5/8 in
Mfr # DL0150
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 150 lb
- Overall Height: 9 in
Mfr # PE0475
Key Features:
- Item: Pad Eye
- Length: 4 7/16 in
- Includes: Date Code
Mfr # PNL2500
Key Features:
- Max. Rated Flat Capacity: 2,500 lb
- Item: Lifting Magnet
- Overall Height: 8 7/8 in
Mfr # MM1500EZ
Key Features:
- Item: Magnetic Retrieval Tool
- Type: w/Release
- Length (In.): 15 in
Mfr # PNL1600
Key Features:
- Item: Lifting Magnet
- Max. Rated Flat Capacity: 1,600 lb
- Magnet Activation: Locking On/Off Handle
Mfr # MX3000B
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet with Bolt
- Material: Ceramic Magnet
Mfr # WS300
Key Features:
- Material: Ceramic
- Overall Length: 3.8 in
- Color: Silver
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet