Mac Valves
Our endless aisle includes mac valves and so much more!
Shop Mac Valves results
(Showing 1 - 36)
Relevance
Mfr # 46A-LMA-AC-JDAP-1FD
Key Features:
- Package Quantity: 1
Mfr # 6213C-000-PM-502DA
Key Features:
- Package Quantity: 1
Mfr # 86320-04-04
Key Features:
- Pipe Size: 1/4"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # 86320-06-06
Key Features:
- Pipe Size: 3/8"
- Body Material: Nickel-Plated Brass
- Body Style: Inline
Mfr # 86320-04-04
Key Features:
- Package Quantity: 1
Mfr # 87861-08
Key Features:
- Material: Nickel-Plated Brass
- Max. Pressure: 190 psi
- Fitting Connection Type: Push-Fit, Universal Thread
Mfr # 87110-04-02
Key Features:
- Max. Pressure: 250 psi
- Application: Air
- Specific Fitting Shape: 90 Degrees Swivel Elbow Adapter
Mfr # 411A-A0A-DP-DEDJ-1JM
Key Features:
- Package Quantity: 1
Mfr # A212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # R37341-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/2 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # P39124-600
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/4 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # PD01P-HPS-PAA-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Mfr # R37121-600
Key Features:
- Item: Compressed Air Regulator
- Pipe Size - Regulators: 1/4 in
- Max. Inlet Pressure - Regulators: 250 psi
Mfr # 66605J-3EB
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 13 gpm
Mfr # 637141
Key Features:
- Item: Air End Repair Kit
- Type: Nitrile
- For Use With: 666053-344, 66605J-344, Mfr. No. 666053-388
Mfr # 104315
Key Features:
- Item: Automatic Drain
- Fits: Standard & Heavy-Duty Series
- Package Quantity: 1
Mfr # P39344-610
Key Features:
- Item - Filter-Regulators: Filter-Regulator
- Connection Size - Air Treatment: 1/2 in NPT
- Filter Rating - Air Treatment: 5 micron
Mfr # 666100-362-C
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # 104401
Key Features:
- Item: Mounting Bracket
- Height (In.): 0.86 in
- Material: Aluminum
Mfr # 637397
Key Features:
- Item: Air Motor Kit
- For Use With: 6CCK7 6CCK8, Mfr. No. PW10A-AAP-AAA, PD10A-AAP-AAA, PD10A-ACP-AAA, PD10A-ASS-AAA, PD10A-ASS-STT, PD10P-APS-PAA, PD10P-APS-PTT, PD10P-FPS-PAA, PD10P-FPS-PTT, PD10P-YPS-PAA, PD10P-YPS-PTT, PD10R-ASS-AAA, PD10R-ASS-STT, PW10A-AAP-FTT, PW10A-AAP-FVV, PW10A-AAP-GGG
- Product Type: Air Motor Repair Kit
Mfr # 637140-D2
Key Features:
- Item: Diaphragm Pump Repair Kit
- Includes: All Fluid Section Replacement Parts Except the Ball Seat
- Fits Brand: Ingersoll Rand / ARO
Mfr # 6661AJ-344-C
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 47 gpm
Mfr # M212SS-120-A
Key Features:
- Item: Solenoid Air Control Valve
- Valve Ways and Positions: 4-Way/2-Position
- Voltage: 120V AC
Mfr # 104104-F02-G
Key Features:
- Item: Flow Control Valve
- Max. Temp.: 200 Degrees F
- Directions Controlled: 1
Mfr # 637389
Key Features:
- Item: Air Motor Kit
- For Use With: 6CCN2 to 6CCN5, 6CCN8, 6CCN9, 6CCP0 to 6CCP3
- Product Type: Air Motor Repair Kit
Mfr # M251LS
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 3-Way/2-Position
- Pipe Size: 1/8"
Mfr # 637421
Key Features:
- Item: Air Motor Kit
- For Use With: 6CCN6, 6CCN7, 6CCP4 to 6CCP8, 6CCR1, 6CCR2, 6CCR7, 6CCR8, 6CCT0
- Product Type: Air Motor Repair Kit
Mfr # F35341-400
Key Features:
- Item - Air Filters: General Purpose Filter
- Max. Temp.: 125 Degrees F
- Drain Type: Manual