Lumapro Strip Lights
We have the lumapro strip lights you need to get the job done right.
Shop Lumapro Strip Lights results
(Showing 1 - 11)
Relevance
Mfr # C 2 32 MVOLT GEB10IS
Key Features:
- IP Rating: Not Rated
- Suggested Lamp Item No.: 2ETU3
- Max. Fixture Wattage: 64 W
Mfr # ZM 1 15T8 120 RE
Key Features:
- Linkable Up To: Unlinkable
- Nominal Height: 2 1/4 in
- Lamp Watts: 15
Mfr # 1233 RE
Key Features:
- Item: Fluorescent Shop Light,4ft,2 32W,T8
- Package Quantity: 1
Mfr # TZ 2 54T5HO MVOLT 1/4 GEB10PS
Key Features:
- Lamp Included: No
- Lamp Watts - Fixtures: 54.0 W
- IP Rating: Not Rated
Mfr # TLA 2 32 MVOLT1/4GEB10IS
Key Features:
- Lamp Type: Fluorescent
- Suggested Lamp Item No.: 2ETU3
- Width: 12"
Mfr # LB 2 32 MVOLT BILP
Key Features:
- Lamp Watts: 32
- Nominal Width: 10 in
- Voltage: 120/277V
Mfr # 30PL20
Key Features:
- Indoor/Outdoor Usage: Indoor Only
- Electric Heater Item: Shop Heater and Light
- Heater Mounting Type: Ceiling
Mfr # LB 2 32 MVOLT GEB10IS LP841
Key Features:
- Lighting Certification: Unrated
- Item: Low Profile Wraparound Fixture
- Lamp Watts: 32W
Mfr # 443P48
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 125VAC
Mfr # 443P47
Key Features:
- Item: Extension Cord Reel
- Winding Method: Spring Retraction
- Voltage: 125VAC
Mfr # 49XX75
Key Features:
- Flashlight Grade: Industrial
- Lumens Range: 450 to 750
- Maximum Lumens Output: 600 lm