Lube Transfer Pump
We have the lube transfer pump you need to get the job done right.
Shop Lube Transfer Pump results
(Showing 1 - 15)
Relevance
Mfr # L5132
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Mfr # ACT222
Key Features:
- Item: Electric Oil/Diesel Pump,w/Control
- Type: Electric
- Package Quantity: 1
Mfr # 024491
Key Features:
- Item: Oil Transfer Kit,6 gpm
- Package Quantity: 1
Mfr # 45CT63
Key Features:
- Application: Industrial; Workshop
- Housing Material: Polypropylene
- GPM: 8
Mfr # 12F735
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Mfr # L5016
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Inlet: 1 in
Mfr # FR450B
Key Features:
- Voltage: 115 V AC
- Application: For Transferring Fluids Such As Ethylene Glycol, Diesel Fuel, Grease, Hydraulic Oil, Kerosene, Motor Oil, Water
- HP: 1/4 hp
Mfr # 33NT05
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16
Mfr # 45522
Key Features:
- Voltage: 110vac
- Application: Vertical Mount Oil and Fuel Pump Designed For Light Industrial, Automotive, Heating, Marine
- HP: 0.43
Mfr # 1033578
Key Features:
- Item: Oil Detection System and Pump Control
- Features: Sensor Has Pumping Range of 5 in Includes Separate Tank Alert(R) Alarm.
- Height (In.): 4 in
Mfr # 33280
Key Features:
- Item: Oil Transfer Cart
- Type: 3 Speed
- Pump Ratio: Variable
Mfr # 3ACA7
Key Features:
- Voltage: 12V DC
- Application: Cars; Trucks; Farm Equipment
- Housing Material: Polypropylene
Mfr # F0033253A
Key Features:
- Housing Material: Stainless steel
- GPM: 10
- Inlet Size: 2" NPT
Mfr # 2771-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- HP: 1/4 hp
Mfr # 555110
Key Features:
- HP: 1/10 hp
- Body Material: Stainless Steel
- Cord Length: 6 ft