Ls Starrett
We have the ls starrett you need to get the job done right.
Shop Ls Starrett results
(Showing 1 - 15)
Relevance
Mfr # 11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 3809AC
Key Features:
- Graduations: 0.0005 in
- Range: 0 in to 0.03 in
- Features: Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Mfr # C11H-12-4R
Key Features:
- Item: Combination Square Set
- Number of Pieces: 2
- Head Type: Square
Mfr # 13A
Key Features:
- Item: Double Square
- Material: Cast Iron
- Outside Dimensions (In.): 3-1/2 x 9/16
Mfr # PT99006
Key Features:
- Impact Rated: No
- For Use With: 12 in Square Heads
- Fits Brand: Starrett
Mfr # PT99430
Key Features:
- Fits Brand: Starrett
- For Use With Mfr. Model Number: 98-6
- For Use With: Machinists Level
Mfr # EC799A-6/150 W/SLC
Key Features:
- Resolution: 0.0005 in/0.01 mm
- Accuracy: +/-0.001 in, +/-0.02 mm
- Features: Lightweight, Ergonomic Design, Easy to Read, LCD Display, Inch and Millimeter Conversion Reads, Fine Adjustment Thumb Wheel, Auto-Off
Mfr # 13C
Key Features:
- Item: Inch Reading Double Square
- Number of Pieces: 2
- Head Type: Square
Mfr # 91D
Key Features:
- Item: Tap Wrench
- Type: Straight
- Number: 0
Mfr # 505P-7
Key Features:
- Item: Manual-Reading Miter Protractor
- Length: 7 in
- Finish: Uncoated
Mfr # 120A-6
Key Features:
- Item: Dial Caliper
- Includes: Fitted case
- Features: Lapped Jaws, Inverted Covered Rack and Dial Movement
Mfr # 98-6
Key Features:
- Accuracy: 0.005 in @ 1 ft (80 to 90 Seconds)
- Color: Black
- Features: Cross Test Vial
Mfr # RS-24
Key Features:
- Item: Black Steel Rafter Square, 24" x 16"
- Package Quantity: 1
Mfr # T444.1XRL-1
Key Features:
- Item: Outside Micrometer
- Resolution: 0.0001"
- Range: 0 to 1"
Mfr # S565WB
Key Features:
- Number of Pieces: 8
- Material: Steel
- Item: Drive Pin Punch Set