Lovejoy Water Cooled Oil Coolers
We make finding lovejoy water cooled oil coolers fast and simple every time!
Shop Lovejoy Water Cooled Oil Coolers results
(Showing 1 - 8)
Relevance
Mfr # 84527103102
Key Features:
- HP Heat Removed: 4 to 11
- Flow Range: 4 to 20 gpm
- Inlet Oil Port Size: 3/4 in
Mfr # D16-12-BP65
Key Features:
- HP Heat Removed: 16 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 50 gpm
Mfr # 84527103314
Key Features:
- HP Heat Removed: 35 to 130
- Flow Range: 10 to 87 gpm
- Inlet Oil Port Size: 2 in
Mfr # ADB7 BEAM CPLG 3/4X3/4
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 3/4 in x 3/4 in
- Rated Torque: 88 in-lb
Mfr # C-20
Key Features:
- HP Heat Removed: 20 hp
- Max. Flow Rate: 30 gpm
- Min. Flow Rate: 2 gpm
Mfr # RT27
Key Features:
- Item: Elastomeric Tensioner
- ANSI Chain Size: 40, 41, 50, 60
- Flat Belt Width (In.): 2 in, 3 in, 4 in
Mfr # RT18
Key Features:
- Item: Elastomeric Tensioner
- ANSI Chain Size: 35, 40, 41
- Flat Belt Width (In.): 1 in, 2 in
Mfr # D-10B
Key Features:
- Item: Universal Joint
- Type: Bored D
- Outside Dia.: 1 1/2 in