Lovejoy Motion Control Couplings
We make finding lovejoy motion control couplings fast and simple every time!
Shop Lovejoy Motion Control Couplings results
(Showing 1 - 14)
Relevance
Mfr # EC100 3/8x3/8
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 3/8 in x 3/8 in
- Rated Torque: 11 in-lb
Mfr # ADB6 1/2x1/2
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 1/2 in x 1/2 in
- Rated Torque: 38 in-lb
Mfr # ADB6 5/8x5/8
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 5/8 in x 5/8 in
- Rated Torque: 38 in-lb
Mfr # BC32-14-10-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 7/8 in x 5/8 in
- Rated Torque: 400 in-lb
Mfr # FCR24-10-8-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 5/8 in x 1/2 in
- Rated Torque: 95 in-lb
Mfr # FCR16-4-4-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 1/4 in x 1/4 in
- Rated Torque: 35 in-lb
Mfr # FCR24-12-10-A
Key Features:
- Shaft Locking Type - Couplings: 1 Piece Clamp
- Bore Dia.: 3/4 in x 5/8 in
- Rated Torque: 80 in-lb
Mfr # VS2214P-4-4
Key Features:
- Pipe Size - Pipe Fitting: 1/4"
- Specific Fitting Shape: 45 Degree Street Elbow
- Pipe Fitting Material: Brass
Mfr # TRW27
Key Features:
- Item - Relay: Multi-Function Timing Relay
- Function - Timing Relay: Asymmetric Flasher (Pause First), Asymmetric Flasher (Pulse First), Off Delay and On Delay with Control Contact, On Delay One Shot Leading Edge Voltage Controlled, On Delay One Shot Leading Edge with Control Contact, One Shot Leading and One Shot Trailing Edge with Control Contact ,Pulse Sequence Monitoring
- Coil Volts: 12 to 240V AC/DC
Mfr # THR-3856U
Key Features:
- Item - Relay: Multi-Function Encapsulated Timing Relay
- Function - Timing Relay: Delayed Interval, Repeat Cycle Independent On and Off Delay Time Periods, Triggered Delayed Interval
- Input or Control Voltage: 12 to 125V DC, 24 to 240V AC
Mfr # VS219P-8
Key Features:
- Pipe Size - Pipe Fitting: 1/2"
- Specific Fitting Shape: Countersunk Plug
- Pipe Fitting Material: Brass
Mfr # RT27
Key Features:
- Item: Elastomeric Tensioner
- ANSI Chain Size: 40, 41, 50, 60
- Flat Belt Width (In.): 2 in, 3 in, 4 in
Mfr # RT18
Key Features:
- Item: Elastomeric Tensioner
- ANSI Chain Size: 35, 40, 41
- Flat Belt Width (In.): 1 in, 2 in
Mfr # D-10B
Key Features:
- Item: Universal Joint
- Type: Bored D
- Outside Dia.: 1 1/2 in