Long Nose
We have the long nose you need to get the job done right.
Shop Long Nose results
(Showing 1 - 15)
Relevance
Mfr # 32621
Key Features:
- Overall Length: 8"
- Jaw Width: 3/4"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Mfr # 32618
Key Features:
- Overall Length: 6.3"
- Jaw Width: 11/16"
- Features: Induction Hardened Cutting Edges & Jaws; Heavy Duty Steel Precision Joints
Mfr # 2078216
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: Ergonomic Handle, Induction Hardened Cutting Edge, Machined Jaws, Spring Loaded
Mfr # E318
Key Features:
- Overall Length: Standard
- Jaw Width: 3/4 in
- Features: High Leverage
Mfr # 758
Key Features:
- Primary Application: Cuts Plastic and Copper Wire
- Overall Length: 7 1/2 in
- Cutting Action: Flush Cut
Mfr # PSX201C-06
Key Features:
- Overall Length: 13-17/64"
- Jaw Width: 23/64"
- Features: Long Reach Pliers for Better Access In Tight Spaces; Double Joints Allows The Jaws to Open a Greater Distance than The Handle; Compound Joint Opens Wider With Less Effort; Flush Rivets are Stronger and Have A Thinner Profile; Milled Grooves In The Tips Grip Fasteners and Other Objects Tightly
Mfr # DSS14188
Key Features:
- Item: Long 3/16" Slotted Hard-Handle Screwdriv
- Handle Material: Glass-Reinforced Nylon
- Handle Design: Ergonomic
Mfr # DHP34002
Key Features:
- Tip Style Group: Phillips
- Tip Size: #2
- Shank Length: 8 in.
Mfr # LN54VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle
Mfr # LN55VN
Key Features:
- Overall Length: Standard
- Jaw Width: 1/2 in
- Features: Copper Alloy Joint Rivet, Ergonomic Handle, Thin Nose
Mfr # 2078307
Key Features:
- Features: Induction Hardened Cutting Edge
- Handle Type: Ergonomic
- Jaw Length: 7/8 in
Mfr # W1117C
Key Features:
- Overall Length: 6"
- Item: Long Nose Plier,6"
- Package Quantity: 1
Mfr # 1UKK7
Key Features:
- Overall Length: Long Reach
- Jaw Width: 1/4 in
- Features: Standards :ASME B107.20M; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 4-1/8", Jaw Bend: 45 Degrees, Tip Width: 5/32"
Mfr # 48-22-6501
Key Features:
- Promotion Restriction: Not eligible for promotion
- Finish: Induction Hardened
- Side Cutter: Yes